Shop All Hydraulic Pressure Relief Valves
Parker
Valve, Differential Relief, 20 GPM Max
Mfr # RDH103S50
Zoro # G0359387
product price: $64.25
/ea
$64.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Flow - Hydraulic Valves 20 gpm
- Cartridge Valve Type Differential Area Relief
- Valve Cavity C10-2
- Application Differential area relief valves are best suited for intermittent applications where fast response is critical. They are often used as crossover relief valves to chop pressure spikes.
- Max. Flow GPM 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # RDH103S50
- Zoro # G0359387
- Country of Origin Mexico
- Category Hydraulic Pressure Relief Valves
Dimensions
Valve Cavity Size | C10-2 |
Overall Height | 3.09 in |
Overall Width | 1 in |
Overall Length | 4.35 in |
Hex Size | 1 in |
Description
Threaded Cartridge Valve, Body Material Steel, Number of Positions Two Positions, Valve Action Normally Closed, Adjustment Method Screw, Number of Ways Two-Way, Valve Cavity Size C10-2, Actuation Mechanism Pressure, Overall Length 4.35 in, Overall Width 1 in, Overall Height 3.09 in, Flow Rate - Maximum 20 gpm, Voltage Not Applicable, Pressure Setting - Maximum 5,000 psi, Port Connection Dash Size Not Applicable, Valve Type Differential Area Relief Valve, Port Connection Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/4, L 1, PK3 (CB121408)
- BETA 1 FILTERS Spin-On Air/Oil Separator replacement filter for P02AX767 / WIX (B1SA0001031)
- NTN NTN 31520, Tapered Roller Bearing Cup Single Cup 3 In Od X 09375 In W Case Carburized Steel (31520)
- SPEEDAIRE Tank, Air, 30 G, 200 PSI (5Z359)
- PARKER Pressure Control Valve, 3/4 NPT, 35 PSI (637B-2-3/4-2)
- PARKER Hydraulic Valve, Relief, 100-3045psi (R4V065B310A1)
- PARKER Relief Valve, Sandwich, D03, 14 GPM (RM2AT17SN)
- PARKER Relief Valve, Sandwich, D05, 20 GPM (RM3PT25SN)
- PARKER Pressure Control Valve, 1/4 NPT, 1000 PSI (632B-9-1/4-2)
- PARKER Pressure Control Valve, 1/2 NPT, 90 PSI (637B-3-1/2-2)
- PARKER Pressure Control Valve, 3/4 NPT, 1000 PSI (632B-9-3/4-2)
- Parker Hydraulic Valves