Shop All Hydraulic Control Valves
Parker
VALVE
Mfr # D1VC002BV
Zoro # G609818430
Free Shipping & Returns
$982.99
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
- Brand Parker
- MFR # D1VC002BV
- Zoro # G609818430
- Country of Origin United States
- Category Hydraulic Control Valves
Description
Parker's D1VC, D1VD and D1VG directional control valves are available in 2-position and conform to NFPA's D03, CETOP 3 mounting patterns. Markets: - Entertainment Automation - Factory Automation - Lumber & Wood - Machine Tools - Marine - Material Handling - Miscellaneous Industrial - Miscellaneous Manufacturing - Miscellaneous Processing - Molding - Oil & Gas - Other Natural Resources - Packaging Machinery - Plastic Packaging - Power Generation - Primary Metal Refining/Process - Printing and Marking Equipment - Rubber & Tire Processing - Vehicle Assembly Facilities Features/Benefits: - Short stroke option - Two styles available D1VC & D1VG - Choice of two cam roller positions D1VC & D1VD Applications: - Suitable for general hydraulic applications
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
- PRINCE Cylinder, hyd, 4 In Bore x 8 In Stroke (A400080ABACA07B)
- PARKER Filter Element, 20 Micron, 4 GPM, PK2 (932019)
- CP CHICAGO PNEUMATIC THROTTLE VALVE KIT (8940169994)
- KBC Ball Bearing, 65mm x 100mm x 18mm, single row deep groove ball bearing, two contact seals, C3 Fit (6013-2RS KBC)
- PARKER Colorflow Needle Valve, Brass, 1/4-18, 5 GPM, 2000 PSI (N400B)
- PARKER Directional Valve, Lever, D03, Open Center (D1VL002CN)
- PARKER Flow Control Valve, 8 gpm Max. Flow, 5,000 psi Max. Pressure, Steel (F600S)
- PARKER Colorflow Needle Valve, Steel, 3/4-14, 25 GPM (N1200S)
- PARKER Directional Valve, Solenoid, Tandem, 24 VDC (D1VW009CNJW)
- PARKER Directional Valve, Lever, D03, Closed (D1VL001CN)
- CHIEF Hydraulic Flow Divider, Rotary Gear (253065)
- Parker Hydraulic Control Valves