Shop All Solenoid Valve Coils
Parker
Valve Coil, 24VDC, DIN Connection, 8W
Mfr # D6B
Zoro # G1204839
$40.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V DC
- Watts 8 W
- Coil Insulation Class H
- Coil Enclosure Watertight
- Electrical Connection DIN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # D6B
- Zoro # G1204839
- Country of Origin United States
- Category Solenoid Valve Coils
Dimensions
Inner Hole Height | 1 1/2 in |
Inner Hole Diameter | 1/2 in |
Details
Voltage | 24V DC |
Watts | 8 W |
Coil Insulation Class | H |
Coil Enclosure | Watertight |
Item | Solenoid Valve Coil |
Electrical Connection | DIN |
For Use With | 209CL5GV4, 209CL5LV4, 209CL5MV4, 209CL5PV4, 209CL5QV4, Mfr. No. 209CL5EV4 |
Standards | DIN 43650A/ISO 4400 |
NEMA Rating | 1, 2, 3, 4, 4X |
Wattage | 10 W |
Electrical Connections | DIN |
Includes Enclosure | Enclosure Included |
NEMA Enclosure Rating | 1, 2, 3, 4, 4X |
Compatible with Manufacturer Model Number | 209CL5EV4, 209CL5GV4, 209CL5LV4, 209CL5MV4, 209CL5PV4, 209CL5QV4 |
For Use with Mfr. Model Number | 209CL5EV4, 209CL5GV4, 209CL5LV4, 209CL5MV4, 209CL5PV4, 209CL5QV4 |
For Use With Mfr. Model Number | 209CL5EV4, 209CL5GV4, 209CL5LV4, 209CL5MV4, 209CL5PV4, 209CL5QV4 |
Compatible Manufacturer Part Number | 209CL5EV4, 209CL5GV4, 209CL5LV4, 209CL5MV4, 209CL5PV4, 209CL5QV4 |
Description
Solenoid Valve Coil, Coil Enclosure Watertight, Coil Insulation Class H, Electrical Connections DIN, Includes Enclosure Enclosure Included, Inner Hole Diameter 1/2 in, Inner Hole Height 1 1/2 in, Voltage 24V DC, Compatible with Manufacturer Model Number 209CL5EV4, 209CL5GV4, 209CL5LV4, 209CL5MV4, 209CL5PV4, 209CL5QV4, Wattage 10 W, NEMA Enclosure Rating 1, 2, 3, 4, 4X, Standards DIN 43650A/ISO 4400
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Long Nipple, Brass, 1/4 in Pipe Size, MNPTF (1/4 X 1.5 FFF-B)
- VINTAGE CC53305X 5/8" X 3/8" OD Comp Angle Stop with Handle (CC53305X)
- ZORO SELECT 1/2" MNPT x 4 ft TBE Black Pipe Sch 80 (90421)
- PARKER 3/8" Compression x 1/8" MNPT Brass 90 Degree Elbow 10PK (169C-6-2)
- PARKER Valve Coil, 12VDC, 18" Leads Connection, 8W (L2A)
- PARKER Valve Coil, 24VDC, 18" Leads Connection, 8W (L2B)
- PARKER Valve Coil, 12VDC, 1/4" Tab Connection, 8W (T2A)
- PARKER Valve Coil, 220/240VAC, DIN Connection (D6G)
- PARKER Valve Coil, 120/110VAC, DIN Connection (D6F)
- PARKER Valve Coil, 12VDC, DIN Connection, 8W (D6A)
- DAYTON Solenoid Valve Coil, 24VAC, 60/50 Hz (011216)
- Parker Valves