Shop All Solenoid Valve Coils
Parker
Valve Coil, 24VDC, 18" Leads Connection, 8W
Mfr # L2B
Zoro # G1204854
product price: $23.35
/ea
$23.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V DC
- Watts 8 W
- Coil Insulation Class F
- Coil Enclosure Molded
- Electrical Connection 18 in Leads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # L2B
- Zoro # G1204854
- Country of Origin United States
- Category Solenoid Valve Coils
Dimensions
Inner Hole Height | 1 1/2 in |
Inner Hole Diameter | 1/2 in |
Details
Voltage | 24V DC |
Watts | 8 W |
Coil Insulation Class | F |
Coil Enclosure | Molded |
Electrical Connection | 18 in Leads |
For Use With | 209CL5GV4, 209CL5LV4, 209CL5MV4, 209CL5PV4, 209CL5QV4, Mfr. No. 209CL5EV4 |
Item | Solenoid Valve Coil |
NEMA Rating | 1 |
Electrical Connections | 18" Leads |
Wattage | 10 W |
NEMA Enclosure Rating | 1 |
Includes Enclosure | Enclosure Included |
Compatible with Manufacturer Model Number | 209CL5EV4, 209CL5GV4, 209CL5LV4, 209CL5MV4, 209CL5PV4, 209CL5QV4 |
For Use with Mfr. Model Number | 209CL5EV4, 209CL5GV4, 209CL5LV4, 209CL5MV4, 209CL5PV4, 209CL5QV4 |
For Use With Mfr. Model Number | 209CL5EV4, 209CL5GV4, 209CL5LV4, 209CL5MV4, 209CL5PV4, 209CL5QV4 |
Compatible Manufacturer Part Number | 209CL5EV4, 209CL5GV4, 209CL5LV4, 209CL5MV4, 209CL5PV4, 209CL5QV4 |
Description
Solenoid Valve Coil, Coil Insulation Class F, Electrical Connections 18 In. Leads, Includes Enclosure Enclosure Included, Inner Hole Diameter 1/2 in, Inner Hole Height 1 1/2 in, Voltage 24V DC, Compatible with Manufacturer Model Number 209CL5EV4, 209CL5GV4, 209CL5LV4, 209CL5MV4, 209CL5PV4, 209CL5QV4, Wattage 10 W, NEMA Enclosure Rating 1
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GC VALVES Rebuild kit for S21 series, 1" brass, buna elastomerics, AC (KS211AF02N5FG9)
- DELTA Lahara Single Handle Bathroom Faucet (538-MPU-DST)
- WATTS Pressure Regulator, 3/8 In, 100 to 300 psi (3/8 SS 263A 100 300)
- SIGNET PVC Clamp-on Saddles, 8 (PV8S080)
- PARKER Solenoid Valve Coil, 220/240VAC, 9.5W (T2G)
- PARKER Valve Coil, 24VDC, 1/4" Tab Connection, 8W (T2B)
- PARKER Solenoid Valve Coil, 120/240VAC, 15V (PKC-2-120/240)
- PARKER Valve Coil, 120/110VAC, Molded Enclosure (L2F)
- PARKER Solenoid Valve Coil, 24VAC, 60/50 Hz, 10W (PKC-1-24)
- PARKER Valve Coil, 220/240VAC, Molded Enclosure (L2G)
- ASCO Solenoid Valve Coil, 120/110V, 60/50, 15.4W (064982-001-D*)
- Parker Valves