Shop All Solenoid Valve Coils
Parker
Valve Coil, 24VDC, 1/4" Tab Connection, 8W
Mfr # T2B
Zoro # G1204979
original price:
$29.69
15% off
new price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V DC
- Watts 8 W
- Coil Insulation Class F
- Coil Enclosure Molded
- Electrical Connection 1/4 in Tab
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # T2B
- Zoro # G1204979
- Country of Origin United States
- Category Solenoid Valve Coils
Dimensions
Inner Hole Height | 1 1/2 in |
Inner Hole Diameter | 1/2 in |
Details
Voltage | 24V DC |
Watts | 8 W |
Coil Insulation Class | F |
Coil Enclosure | Molded |
Electrical Connection | 1/4 in Tab |
Item | Solenoid Valve Coil |
For Use With | 209CL5GV4, 209CL5LV4, 209CL5MV4, 209CL5PV4, 209CL5QV4, Mfr. No. 209CL5EV4 |
NEMA Rating | 1 |
Includes Enclosure | Enclosure Included |
Electrical Connections | 1/4" Tab |
Wattage | 10 W |
NEMA Enclosure Rating | 1 |
Compatible with Manufacturer Model Number | 209CL5EV4, 209CL5GV4, 209CL5LV4, 209CL5MV4, 209CL5PV4, 209CL5QV4 |
For Use with Mfr. Model Number | 209CL5EV4, 209CL5GV4, 209CL5LV4, 209CL5MV4, 209CL5PV4, 209CL5QV4 |
For Use With Mfr. Model Number | 209CL5EV4, 209CL5GV4, 209CL5LV4, 209CL5MV4, 209CL5PV4, 209CL5QV4 |
Description
Solenoid Valve Coil, Coil Insulation Class F, Electrical Connections 1/4 In. Tab, Includes Enclosure Enclosure Included, Inner Hole Diameter 1/2 in, Inner Hole Height 1 1/2 in, Voltage 24V DC, Compatible with Manufacturer Model Number 209CL5EV4, 209CL5GV4, 209CL5LV4, 209CL5MV4, 209CL5PV4, 209CL5QV4, Wattage 10 W, NEMA Enclosure Rating 1
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERPURE Quick Connect Filter, 1.5 gpm, 5 Micron, 4" O.D., 14 in H (EV978112-75)
- MOEN Doux Hand Towel Bar (YB0286BN)
- LEGRIS 1/4" FNPT Stainless Steel Spring Check Valve PK2 (4895 14 14)
- BANJO 3" Male Adapter Dust Plug (300PL)
- PARKER Solenoid Valve Coil, 208/240V, 60/50Hz, 15W (PKC-2-208/240)
- PARKER Solenoid Valve Coil, 120V, 60/50Hz, 10W (PKC-1-120)
- PARKER Valve Coil, 12VDC, 1/4" Tab Connection, 8W (T2A)
- PARKER Solenoid Valve Coil, 120/240VAC, 10V (PKC-1-120/240)
- PARKER Valve Coil, 220/240VAC, DIN Connection (D6G)
- PARKER Valve Coil, 24/60VAC, DIN Connection, 9.5W (D6E)
- DAYTON Solenoid Valve Coil, 24VAC, 60/50 Hz (011218)
- Parker Solenoid Valve Coils