Shop All Solenoid Valve Coils
Parker
Valve Coil, 24/60VAC, 18" Leads Connection
Mfr # L2E
Zoro # G1204802
product price: $25.29
/ea
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V
- Watts 9.5 W
- Coil Insulation Class F
- Coil Enclosure Molded
- NEMA Rating 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # L2E
- Zoro # G1204802
- Country of Origin United States
- Category Solenoid Valve Coils
Dimensions
Inner Hole Height | 1 1/2 in |
Inner Hole Diameter | 1/2 in |
Details
Voltage | 24V |
Watts | 9.5 W |
Coil Insulation Class | F |
Coil Enclosure | Molded |
NEMA Rating | 1 |
Hz | 60 |
Electrical Connection | 18 in Leads |
For Use With | 209CL5GV4, 209CL5LV4, 209CL5MV4, 209CL5PV4, 209CL5QV4, Mfr. No. 209CL5EV4 |
Item | Solenoid Valve Coil |
Electrical Connections | 18" Leads |
Wattage | 10 W |
Compatible with Manufacturer Model Number | 209CL5EV4, 209CL5GV4, 209CL5LV4, 209CL5MV4, 209CL5PV4, 209CL5QV4 |
Includes Enclosure | Enclosure Included |
NEMA Enclosure Rating | 1 |
Frequency | 60 Hz |
For Use with Mfr. Model Number | 209CL5EV4, 209CL5GV4, 209CL5LV4, 209CL5MV4, 209CL5PV4, 209CL5QV4 |
For Use With Mfr. Model Number | 209CL5EV4, 209CL5GV4, 209CL5LV4, 209CL5MV4, 209CL5PV4, 209CL5QV4 |
Description
Solenoid Valve Coil, Coil Insulation Class F, Electrical Connections 18 In. Leads, Includes Enclosure Enclosure Included, Inner Hole Diameter 1/2 in, Inner Hole Height 1 1/2 in, Voltage 24V, Compatible with Manufacturer Model Number 209CL5EV4, 209CL5GV4, 209CL5LV4, 209CL5MV4, 209CL5PV4, 209CL5QV4, Wattage 10 W, NEMA Enclosure Rating 1, Frequency 60 Hz
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSS MFG Cast Valve Handle (1V1703)
- PARKER 1/2" CPI x MNPT 316 SS Male 90 Degree Elbow (8-8 CBZ-SS)
- MILWAUKEE VALVE Gate Valve, Class 125, 1/4 In. (105 1/4)
- LEGEND VALVE 1" COPPER 45 ELBOW (450-025)
- PARKER Valve Coil, 24VDC, 18" Leads Connection, 8W (L2B)
- PARKER Solenoid Valve Coil, 24VAC, 60/50 Hz, 10W (PKC-1-24)
- PARKER Valve Coil, 12VDC, 18" Leads Connection, 8W (L2A)
- PARKER Valve Coil, 12VDC, 1/4" Tab Connection, 8W (T2A)
- PARKER Valve Coil, 12VDC, DIN Connection, 8W (D6A)
- PARKER Solenoid Valve Coil, 208/240V, 60/50Hz, 15W (PKC-2-208/240)
- PARKER Solenoid Valve Coil, 120/240VAC, 10V (PKC-1-120/240)
- Parker Valves