Shop All Solenoid Valve Coils
Parker
Valve Coil, 24/60VAC, 1/4" Tab Connection
Mfr # T2E
Zoro # G1204951
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V
- Watts 9.5 W
- Coil Insulation Class F
- Coil Enclosure Molded
- For Use With 209CL5GV4, 209CL5LV4, 209CL5MV4, 209CL5PV4, 209CL5QV4, Mfr. No. 209CL5EV4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # T2E
- Zoro # G1204951
- Country of Origin United States
- Category Solenoid Valve Coils
Dimensions
Inner Hole Diameter | 1/2 in |
Inner Hole Height | 1 1/2 in |
Details
Voltage | 24V |
Watts | 9.5 W |
Coil Insulation Class | F |
Coil Enclosure | Molded |
For Use With | 209CL5GV4, 209CL5LV4, 209CL5MV4, 209CL5PV4, 209CL5QV4, Mfr. No. 209CL5EV4 |
Item | Solenoid Valve Coil |
NEMA Rating | 1 |
Electrical Connection | 1/4 in Tab |
Hz | 60 |
Includes Enclosure | Enclosure Included |
Electrical Connections | 1/4" Tab |
NEMA Enclosure Rating | 1 |
Compatible with Manufacturer Model Number | 209CL5EV4, 209CL5GV4, 209CL5LV4, 209CL5MV4, 209CL5PV4, 209CL5QV4 |
Frequency | 60 Hz |
Wattage | 10 W |
For Use with Mfr. Model Number | 209CL5EV4, 209CL5GV4, 209CL5LV4, 209CL5MV4, 209CL5PV4, 209CL5QV4 |
For Use With Mfr. Model Number | 209CL5EV4, 209CL5GV4, 209CL5LV4, 209CL5MV4, 209CL5PV4, 209CL5QV4 |
Description
Solenoid Valve Coil, Coil Insulation Class F, Electrical Connections 1/4 In. Tab, Includes Enclosure Enclosure Included, Inner Hole Diameter 1/2 in, Inner Hole Height 1 1/2 in, Voltage 24V, Compatible with Manufacturer Model Number 209CL5EV4, 209CL5GV4, 209CL5LV4, 209CL5MV4, 209CL5PV4, 209CL5QV4, Wattage 10 W, NEMA Enclosure Rating 1, Frequency 60 Hz
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" x 3/8" Female NPT x Female NPT Malleable Iron Reducer Class 150 (5P565)
- SHARKBITE Reducing Pipe Tee, 3/4 x 1/2 in, 200 psi Pressure (UC412LFA)
- MILTON 1/4 In. Male NPT Tank Valve (S-684-4)
- EAGO DUAL FLUSH ECO-FRIENDLY HIGH EFFICIENCY LOW FLUSH CERAMIC TOILET (TB351)
- PARKER Solenoid Valve Coil, 120/240VAC, 10V (PKC-1-120/240)
- PARKER Valve Coil, 24VDC, 1/4" Tab Connection, 8W (T2B)
- PARKER Valve Coil, 24VDC, 18" Leads Connection, 8W (L2B)
- PARKER Valve Coil, 220/240VAC, Molded Enclosure (L2G)
- PARKER Solenoid Valve Coil, 120VAC, 60/50 Hz, 15W (PKC-2-120)
- PARKER Coil Connector, 120VAC, 1/2" NPT Conduit (P2FCH453)
- EMERSON FLOW AMG 208/240V COIL (057342)
- Parker Valves