Shop All Solenoid Valve Coils
Parker
Valve Coil, 220/240VAC, Molded Enclosure
Mfr # L2G
Zoro # G1204924
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 220V, 240V
- Watts 9.5 W
- Coil Insulation Class F
- Coil Enclosure Molded
- For Use With 209CL5GV4, 209CL5LV4, 209CL5MV4, 209CL5PV4, 209CL5QV4, Mfr. No. 209CL5EV4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # L2G
- Zoro # G1204924
- Country of Origin United States
- Category Solenoid Valve Coils
Dimensions
Inner Hole Diameter | 1/2 in |
Inner Hole Height | 1 1/2 in |
Details
Voltage | 220V, 240V |
Watts | 9.5 W |
Coil Insulation Class | F |
Coil Enclosure | Molded |
For Use With | 209CL5GV4, 209CL5LV4, 209CL5MV4, 209CL5PV4, 209CL5QV4, Mfr. No. 209CL5EV4 |
Hz | 60 |
NEMA Rating | 1 |
Electrical Connection | 18 in Leads |
Item | Solenoid Valve Coil |
Frequency | 50 Hz, 60 Hz |
Compatible with Manufacturer Model Number | 209CL5EV4, 209CL5GV4, 209CL5LV4, 209CL5MV4, 209CL5PV4, 209CL5QV4 |
Electrical Connections | 18" Leads |
NEMA Enclosure Rating | 1 |
Wattage | 10 W |
Includes Enclosure | Enclosure Included |
For Use with Mfr. Model Number | 209CL5EV4, 209CL5GV4, 209CL5LV4, 209CL5MV4, 209CL5PV4, 209CL5QV4 |
For Use With Mfr. Model Number | 209CL5EV4, 209CL5GV4, 209CL5LV4, 209CL5MV4, 209CL5PV4, 209CL5QV4 |
Description
Solenoid Valve Coil, Coil Insulation Class F, Electrical Connections 18 In. Leads, Includes Enclosure Enclosure Included, Inner Hole Diameter 1/2 in, Inner Hole Height 1 1/2 in, Voltage 220V, 240V, Compatible with Manufacturer Model Number 209CL5EV4, 209CL5GV4, 209CL5LV4, 209CL5MV4, 209CL5PV4, 209CL5QV4, Wattage 10 W, NEMA Enclosure Rating 1, Frequency 50 Hz, 60 Hz
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROWHEAD BRASS HOSE BIBB QURT TURN 1/2"" (301LF)
- CHERNE Mech Cleanout Plug, Long Handle, 12.5"H (271128)
- APOLLO Valve Ball Valve, Size: 1/4NPTin. , Material: Bronze, Type: Full Port (77C-101-01A)
- STEEL & OBRIEN 2" Butt Weld End Short Tee - 304SS Unpolished (7WWW-2-1-304)
- PARKER Solenoid Valve Coil, 208/240V, 60/50Hz, 15W (PKC-2-208/240)
- PARKER Solenoid Valve Coil, 120/240VAC, 10V (PKC-1-120/240)
- PARKER Solenoid Valve Coil, 120VAC, 60/50 Hz, 15W (PKC-2-120)
- PARKER Solenoid Valve Coil, 120/110VAC, 9.5W (T2F)
- PARKER Valve Coil, 24/60VAC, DIN Connection, 9.5W (D6E)
- PARKER Solenoid Valve Coil, 208/240V, 60/50Hz, 10W (PKC-1-208/240)
- HYDAC Coil 12DN -40-1836 Hydraulic Valve Coil (Coil 12DN -40-1836)
- Parker Solenoid Valve Coils