Shop All Solenoid Valve Coils
Parker
Valve Coil, 12VDC, DIN Connection, 8W
Mfr # D6A
Zoro # G1204793
original price:
$28.99
13% off
new price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V DC
- Watts 8 W
- Coil Insulation Class H
- Coil Enclosure Watertight
- NEMA Rating 1, 2, 3, 4, 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # D6A
- Zoro # G1204793
- Country of Origin United States
- Category Solenoid Valve Coils
Dimensions
Inner Hole Diameter | 1/2 in |
Inner Hole Height | 1 1/2 in |
Details
Voltage | 12V DC |
Watts | 8 W |
Coil Insulation Class | H |
Coil Enclosure | Watertight |
NEMA Rating | 1, 2, 3, 4, 4X |
Item | Solenoid Valve Coil |
Electrical Connection | DIN |
For Use With | 209CL5GV4, 209CL5LV4, 209CL5MV4, 209CL5PV4, 209CL5QV4, Mfr. No. 209CL5EV4 |
Standards | DIN 43650A/ISO 4400 |
Electrical Connections | DIN |
NEMA Enclosure Rating | 1, 2, 3, 4, 4X |
Compatible with Manufacturer Model Number | 209CL5EV4, 209CL5GV4, 209CL5LV4, 209CL5MV4, 209CL5PV4, 209CL5QV4 |
Wattage | 10 W |
Includes Enclosure | Enclosure Included |
For Use with Mfr. Model Number | 209CL5EV4, 209CL5GV4, 209CL5LV4, 209CL5MV4, 209CL5PV4, 209CL5QV4 |
For Use With Mfr. Model Number | 209CL5EV4, 209CL5GV4, 209CL5LV4, 209CL5MV4, 209CL5PV4, 209CL5QV4 |
Description
Solenoid Valve Coil, Coil Enclosure Watertight, Coil Insulation Class H, Electrical Connections DIN, Includes Enclosure Enclosure Included, Inner Hole Diameter 1/2 in, Inner Hole Height 1 1/2 in, Voltage 12V DC, Compatible with Manufacturer Model Number 209CL5EV4, 209CL5GV4, 209CL5LV4, 209CL5MV4, 209CL5PV4, 209CL5QV4, Wattage 10 W, NEMA Enclosure Rating 1, 2, 3, 4, 4X, Standards DIN 43650A/ISO 4400
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASH VALVE Pressure Regulator, 1-1/4In, 45 to 100 psi (20255-0073)
- ANVIL 1" Socket Socket Socket Socket Black Forged Steel Cross Class 3000 (0362037806)
- NIBCO 1-1/2" x 1-1/4" x 1-1/2" NOM C Copper Reducing Tee (611RR 11/2x11/4x11/2)
- ZORO SELECT Brass Hex Head Plug, MNPT, 3/8" Pipe Size (706121-06)
- PARKER Solenoid Valve Coil, 120/110VAC, 9.5W (T2F)
- PARKER Solenoid Valve Coil, 120V, 60/50Hz, 10W (PKC-1-120)
- PARKER Valve Coil, 24/60VAC, DIN Connection, 9.5W (D6E)
- PARKER Valve Coil, 120/110VAC, DIN Connection (D6F)
- PARKER Solenoid Valve Coil, 24VAC, 60/50 Hz, 10W (PKC-1-24)
- PARKER Solenoid Valve Coil, 120/240VAC, 15V (PKC-2-120/240)
- ASCO 24vdc Coil (501695-006-D)
- Parker Valves