Shop All Solenoid Valve Coils
Parker
Valve Coil, 120/110VAC, Molded Enclosure
Mfr # L2F
Zoro # G1204811
product price: $26.29
/ea
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 110V, 120V
- Watts 9.5 W
- Coil Insulation Class F
- Coil Enclosure Molded
- Electrical Connection 18 in Leads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # L2F
- Zoro # G1204811
- Country of Origin United States
- Category Solenoid Valve Coils
Dimensions
Inner Hole Height | 1 1/2 in |
Inner Hole Diameter | 1/2 in |
Details
Voltage | 110V, 120V |
Watts | 9.5 W |
Coil Insulation Class | F |
Coil Enclosure | Molded |
Electrical Connection | 18 in Leads |
Hz | 60 |
NEMA Rating | 1 |
For Use With | 209CL5GV4, 209CL5LV4, 209CL5MV4, 209CL5PV4, 209CL5QV4, Mfr. No. 209CL5EV4 |
Item | Solenoid Valve Coil |
Compatible with Manufacturer Model Number | 209CL5EV4, 209CL5GV4, 209CL5LV4, 209CL5MV4, 209CL5PV4, 209CL5QV4 |
NEMA Enclosure Rating | 1 |
Includes Enclosure | Enclosure Included |
Wattage | 10 W |
Electrical Connections | 18" Leads |
Frequency | 60 Hz |
For Use with Mfr. Model Number | 209CL5EV4, 209CL5GV4, 209CL5LV4, 209CL5MV4, 209CL5PV4, 209CL5QV4 |
For Use With Mfr. Model Number | 209CL5EV4, 209CL5GV4, 209CL5LV4, 209CL5MV4, 209CL5PV4, 209CL5QV4 |
Description
Solenoid Valve Coil, Coil Insulation Class F, Electrical Connections 18 In. Leads, Includes Enclosure Enclosure Included, Inner Hole Diameter 1/2 in, Inner Hole Height 1 1/2 in, Voltage 110V, 120V, Compatible with Manufacturer Model Number 209CL5EV4, 209CL5GV4, 209CL5LV4, 209CL5MV4, 209CL5PV4, 209CL5QV4, Wattage 10 W, NEMA Enclosure Rating 1, Frequency 60 Hz
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUA EDEN Clawfoot Bathtubs, 48 L, 30.18 W, White/Brushed Nickel, Cast Iron (VCT3D483018NT8)
- PLUMBING TECHNOLOGIES Plumbing Technologies 1F1E6-00BN Premium Molded Elongated Wood Toilet Seat with Brushed Nickel Hinges; White (1F1E6-00BN)
- MOEN Brushed Nickel Line List Items (40914BN)
- KINGSTON BRASS Push PopUp Bathroom Sink Drain without Overflow, Brushed Nickel (EV8218)
- PARKER Valve Coil, 24VDC, 18" Leads Connection, 8W (L2B)
- PARKER Solenoid Valve Coil, 120/110VAC, 9.5W (T2F)
- PARKER Valve Coil, 24/60VAC, DIN Connection, 9.5W (D6E)
- PARKER Valve Coil, 220/240VAC, Molded Enclosure (L2G)
- PARKER Coil Connector, 120VAC, 1/2" NPT Conduit (P2FCH453)
- PARKER Solenoid Valve Coil, 120/240VAC, 15V (PKC-2-120/240)
- ASCO 24vdc Coil (501695-006-D)
- Parker Valves