Shop All Manifolds
Parker
Valve Base, 3/4-16 SAE, Steel, 10-2 Cavity
Mfr # B10-2-8T
Zoro # G0667371
product price: $69.25
/ea
$69.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 in
- Overall Width 1.25 in
- Overall Height 2 in
- Width (In.) 1.25 in
- Body Material - Hydraulic Valves Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 2 in |
Overall Width | 1.25 in |
Overall Height | 2 in |
Width (In.) | 1.25 in |
Length (In.) | 2 in |
Height (In.) | 2 in |
Valve Cavity Size | C10-2 |
Port Size - Hydraulic Valves | #8 SAE |
Port Connection Size | 3/4"-16 |
Port Connection Dash Size | -8 |
Details
Item | Hydraulic Cartridge Valve Base |
Body Material - Hydraulic Valves | Steel |
Material | Steel |
For Use With | Threaded Cartridge Valves |
Fits Valve Number | 4DMK9, 4DML4, 4DML5, 4UA81, 4UA82, 4UA83, 4UA84, 4UA86, 4UA87 |
SAE Straight Thread (In.) | 3/4-16 |
Valve Base Item | Hydraulic Cartridge Valve Base |
Max. Pressure - Hydraulic Valves | 5,000 psi |
Body Material | Steel |
Number of Positions | Two Positions |
Port Connection Type | SAE 45 Degrees Flare |
Pressure - Maximum | 5,000 psi |
Port Connection Gender | Female |
Description
Hydraulic Cartridge Valve Base, Body Material Steel, Number of Positions Two Positions, Valve Cavity Size C10-2, Overall Length 2 in, Overall Width 1.25 in, Overall Height 2 in, Port Connection Size 3/4 In.-16, Compatible Grainger Part Number 4DMK9, 4DML4, 4DML5, 4UA81, 4UA82, 4UA83, 4UA84, 4UA86, 4UA87, Port Connection Dash Size -8, Pressure - Maximum 5,000 psi, Port Connection Type SAE 45 Degrees Flare, Port Connection Gender Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETROCHEM Food Grade Proofer Chain Lube, 1 Gal. (PMO FG-100-001)
- ZORO SELECT FHP Sheave, BK47 x 7/8 (BK4778)
- POWERDRIVE 1-1/8" Sheave 4.25" OD (BK45-1-1/8)
- DYNABRADE Pin (96444)
- PARKER Manifold Valve, 1/2 In FNPT, Height 4 In (HALS2V)
- PARKER Valve Base, 9/16-18 SAE, Steel, 8-2 Cavity (B08-2-6T)
- PARKER Sub Base Assembly, 1/2NPT, Valveair II (K022091)
- PARKER Manifold Valve, 1/4 In FNPT, 2 1/2 In L (HALS2V4N)
- PARKER 2 Valve Block/Bleed Assembly Pneumatic Valve Manifold (M-618SCG)
- PARKER Valve Base, 9/16-18 SAE, Steel, 8-3 Cavity (B08-3-6T)
- DWYER INSTRUMENTS Valve Block Manifold, Flngd 2Vlv Block Manifo (BBV-0F)
- Parker Manifolds