Shop All Pilot Air Control Valves
Parker
Valve, Air Pilot, 4 Way, 3/8 In Port
Mfr # B682000XXA
Zoro # G0822762
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/3-Position
- Valve Actuator / Return Remote Pilot / Remote Pilot
- Valve Port Size 3/8 in
- Max. CFM - Valves 2.1 cfm
- Center Position Closed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # B682000XXA
- Zoro # G0822762
- Country of Origin United States
- Category Pilot Air Control Valves
Dimensions
Valve Port Size | 3/8 in |
Width (In.) | 1 9/50 in |
Length (In.) | 6 17/32 in |
Height (In.) | 1 7/8 in |
Port Size (In.) | 3/8 Inlet, 3/8 Exhaust |
Pilot Port Size NPT (In.) | 1/8 |
Details
Valve Ways and Positions | 4-Way/3-Position |
Valve Actuator / Return | Remote Pilot / Remote Pilot |
Max. CFM - Valves | 2.1 cfm |
Center Position | Closed |
Max. Operating PSI | 145 psi |
Number of Positions | 3 |
Actuator/Return | Remote Pilot |
Max. Temp. Range (F) | 5 to 120 |
Type | In-Line, Double, All Ports Blocked |
Item | Pilot Air Control Valve |
Vacuum | External Pilot |
Pilot Pressure | 20 psi |
Coefficient of Volume | 2.1 |
CFM | 2.10 |
Uses | General Pneumatics Applications |
Number of Ways | 4 |
Description
Pilot Air Control Valve, Valve Ways and Positions 4-Way/3-Position, Valve Actuator / Return Remote Pilot / Remote Pilot, Valve Port Size 3/8 in, Max. CFM - Valves 2.1 cfm, Center Position Closed, Max. Operating PSI 145 psi, Pilot Pressure 20 psi, Pilot Port Size NPT (In.) 1/8, Max. Temp. Range (F) 5 to 120, Vacuum External Pilot, Coefficient of Volume 2.1, Cycles per Minute -, Length (In.) 6 17/32 in, Width (In.) 1 9/50 in, Height (In.) 1 7/8 in, Uses General Pneumatics Applications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Mounting Kit WSM-8-SME-10 (WSM-8-SME-10)
- SKF SKF-63001 2RS1, Single Row Ball Brgs, 63001 2RS1 (63001 2RS1)
- MAIN FILTER Hydraulic Filter, replaces STAUFF RTE20D10B, Return Line, 10 micron, Outside-In (MF0579361)
- POWERDRIVE QD Bushing, SDS, 40mm (SDS-40MM)
- PARKER Valve, Air Pilot, 3 Way, 3/4 In Inlet (N37461091)
- PARKER Valve, Air Pilot, 2 Way, 1/2 In Inlet (N31441091)
- PARKER Valve, Air Pilot, 2 Way, 3/4 In Inlet (N31461091)
- PARKER Valve, Air Pilot, 2 Way, 3/8 In Inlet (N31431091)
- PARKER Valve, Air Pilot, 4 Way, 1/4 In Port (B581000XXC)
- PARKER Valve, Air Pilot, 3 Way, 1 In Inlet (N35471091)
- FESTO Solenoid Valve MFH-5-1/8 (MFH-5-1/8)
- Parker Pilot Air Control Valves