Shop All Pilot Air Control Valves
Parker
Valve, Air Pilot, 4 Way, 3/8 In Port
Mfr # B642000XXA
Zoro # G2936866
original price:
$184.14
18% off
new price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/2-Position
- Valve Actuator / Return Remote Pilot / Remote Pilot
- Valve Port Size 3/8 in
- Max. CFM - Valves 2.7 cfm
- Max. Operating PSI 145 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # B642000XXA
- Zoro # G2936866
- Country of Origin United States
- Category Pilot Air Control Valves
Dimensions
Valve Port Size | 3/8 in |
Width (In.) | 1 9/50 in |
Height (In.) | 1 7/8 in |
Port Size (In.) | 3/8 Inlet, 3/8 Exhaust |
Length (In.) | 5 19/32 in |
Pilot Port Size NPT (In.) | 1/8 |
Details
Valve Ways and Positions | 4-Way/2-Position |
Valve Actuator / Return | Remote Pilot / Remote Pilot |
Max. CFM - Valves | 2.7 cfm |
Max. Operating PSI | 145 psi |
Coefficient of Volume | 2.7 |
CFM | 2.70 |
Actuator/Return | Remote Pilot |
Number of Positions | 2 |
Number of Ways | 4 |
Max. Temp. Range (F) | 5 to 120 |
Item | Pilot Air Control Valve |
Uses | General Pneumatics Applications |
Pilot Pressure | 20 psi |
Type | In-Line, Double |
Vacuum | External Pilot |
Description
Pilot Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Valve Actuator / Return Remote Pilot / Remote Pilot, Valve Port Size 3/8 in, Max. CFM - Valves 2.7 cfm, Max. Operating PSI 145 psi, Pilot Pressure 20 psi, Pilot Port Size NPT (In.) 1/8, Max. Temp. Range (F) 5 to 120, Vacuum External Pilot, Coefficient of Volume 2.7, Cycles per Minute -, Length (In.) 5 19/32 in, Width (In.) 1 9/50 in, Height (In.) 1 7/8 in, Uses General Pneumatics Applications, Pilot Air Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 22314 CC/W33, Spherical Roller Bearings (22314 CC/W33)
- INTERSTATE PNEUMATICS CV Boot Band Clamp - Round Small Type, PK 10 (H910)
- TOMPKINS HOSE SLEEVE NYLON 1.59 in., Sold per Foot (460010)
- DAYTON HVAC Motor, 1/20 HP, 1550 rpm, 115V, 3.3 (71631616M)
- PARKER Valve, Air Pilot, 2 Way, 1 1/2 In Inlet (N32491091)
- PARKER Valve, Air Pilot, 2 Way, 1/2 In Inlet (N31441091)
- PARKER Valve, Air Pilot, 2 Way, 3/8 In Inlet (N31431091)
- PARKER Valve, Air Pilot, 3 Way, 3/4 In Inlet (N35461091)
- PARKER Valve, Air Pilot, 3 Way, 1/2 In Port (B7X3000XXA)
- PARKER Valve, Air Pilot, 4 Way, 3/8 In Port (B682000XXA)
- CONTROL DEVICES Unloader Valve Mark 4 (LGM40-0401CBA1)
- Parker Pilot Air Control Valves