Shop All Pilot Air Control Valves
Parker
Valve, Air Pilot, 4 Way, 3/4 In Port
Mfr # B844000XXA
Zoro # G1467471
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/2-Position
- Valve Actuator / Return Remote Pilot / Remote Pilot
- Valve Port Size 3/4 in
- Max. CFM - Valves 7 cfm
- Max. Operating PSI 145 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # B844000XXA
- Zoro # G1467471
- Country of Origin United States
- Category Pilot Air Control Valves
Dimensions
Valve Port Size | 3/4 in |
Port Size (In.) | 3/4 Inlet, 3/4 Exhaust |
Width (In.) | 1 13/20 in |
Length (In.) | 8 5/8 in |
Height (In.) | 2 11/16 in |
Pilot Port Size NPT (In.) | 1/8 |
Details
Valve Ways and Positions | 4-Way/2-Position |
Valve Actuator / Return | Remote Pilot / Remote Pilot |
Max. CFM - Valves | 7 cfm |
Max. Operating PSI | 145 psi |
Vacuum | External Pilot |
Pilot Pressure | 35 psi |
CFM | 7.00 |
Uses | General Pneumatics Applications |
Number of Positions | 2 |
Actuator/Return | Remote Pilot |
Number of Ways | 4 |
Coefficient of Volume | 7 |
Max. Temp. Range (F) | 5 to 120 |
Type | In-Line, Double |
Item | Pilot Air Control Valve |
Description
Pilot Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Valve Actuator / Return Remote Pilot / Remote Pilot, Valve Port Size 3/4 in, Max. CFM - Valves 7 cfm, Max. Operating PSI 145 psi, Pilot Pressure 35 psi, Pilot Port Size NPT (In.) 1/8, Max. Temp. Range (F) 5 to 120, Vacuum External Pilot, Coefficient of Volume 7, Cycles per Minute -, Length (In.) 8 5/8 in, Width (In.) 1 13/20 in, Height (In.) 2 11/16 in, Uses General Pneumatics Applications, Pilot Air Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Bar and Chain Oil (54-059)
- INGERSOLL-RAND Stationary Air Compressor, 14 HP, Kohler (2475F14G)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 14 In Stroke (288-325)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 5/8" Bore (RCJ 5/8)
- PARKER Valve, Air Pilot, 4 Way, 1/4 In Port (B581000XXC)
- PARKER Valve, Air Pilot, 2 Way, 1/2 In Inlet (N31441091)
- PARKER Valve, Air Pilot, 3 Way, 3/8 In Inlet (N37431091)
- PARKER Valve, Air Pilot, 4 Way, 1/8 In Port (B380000XXC)
- PARKER Valve, Air Pilot, 2 Way, 1 In Inlet (N31471091)
- PARKER Valve, Air Pilot, 3 Way, 1/2 In Inlet (N37441091)
- FESTO Solenoid Valve VUVG-L14-M52-AT-G18-1R8L (VUVG-L14-M52-AT-G18-1R8L)
- Parker Pneumatic Valves