Shop All Pilot Air Control Valves
Parker
Valve, Air Pilot, 4 Way, 1/4 In Port
Mfr # B531000XXC
Zoro # G0839763
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/2-Position
- Valve Actuator / Return Remote Pilot / Air Return
- Valve Port Size 1/4 in
- Max. CFM - Valves 1.4 cfm
- Max. Operating PSI 145 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # B531000XXC
- Zoro # G0839763
- Country of Origin United States
- Category Pilot Air Control Valves
Dimensions
Valve Port Size | 1/4 in |
Length (In.) | 4 3/8 in |
Width (In.) | 1 9/50 in |
Port Size (In.) | 1/4 Inlet, 1/4 Exhaust |
Pilot Port Size NPT (In.) | 10-32 UNF |
Height (In.) | 1 7/8 in |
Details
Valve Ways and Positions | 4-Way/2-Position |
Valve Actuator / Return | Remote Pilot / Air Return |
Max. CFM - Valves | 1.4 cfm |
Max. Operating PSI | 145 psi |
Coefficient of Volume | 1.4 |
Number of Positions | 2 |
Item | Pilot Air Control Valve |
Uses | General Pneumatics Applications |
Pilot Pressure | 20 psi |
Vacuum | External Pilot |
Number of Ways | 4 |
Max. Temp. Range (F) | 5 to 120 |
Type | In-Line, Single |
Actuator/Return | Remote Pilot/Air Return |
CFM | 1.40 |
Description
Pilot Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Valve Actuator / Return Remote Pilot / Air Return, Valve Port Size 1/4 in, Max. CFM - Valves 1.4 cfm, Max. Operating PSI 145 psi, Pilot Pressure 20 psi, Pilot Port Size NPT (In.) 10-32 UNF, Max. Temp. Range (F) 5 to 120, Vacuum External Pilot, Coefficient of Volume 1.4, Cycles per Minute -, Length (In.) 4 3/8 in, Width (In.) 1 9/50 in, Height (In.) 1 7/8 in, Uses General Pneumatics Applications, Pilot Air Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT QD Bushing, Series SK, Bore 2 In (SK2)
- TOMPKINS Hydraulic Fitting-Flange08MJ-08FL C61 NO BRAZE (NB6840-08-08)
- PIX NORTH AMERICA Fhp V-Belt 5L470 (B44)
- INA Cylindrical Roller Thrust BRG, Bore 45mm (81109-TV)
- PARKER Valve, Air Pilot, 2 Way, 1 1/2 In Inlet (N32491091)
- PARKER Valve, Air Pilot, 4 Way, 1/2 In Port (B733000XXA)
- PARKER Valve, Air Pilot, 4 Way, 1/2 In Port (B743000XXA)
- PARKER Valve, Air Pilot, 3 Way, 3/8 In Port (B6X2000XXA)
- PARKER Valve, Air Pilot, 3 Way, 3/4 In Inlet (N35461091)
- PARKER Valve, Air Pilot, 3 Way, 1/4 In Port (B5K1000XXC)
- FESTO Solenoid Valve VUVS-L25-M32C-AD-N14-F8 (VUVS-L25-M32C-AD-N14-F8)
- Parker Pilot Air Control Valves