Shop All Pilot Air Control Valves
Parker
Valve, Air Pilot, 4 Way, 1/2 In Port
Mfr # B783000XXA
Zoro # G0752796
original price:
$315.90
19% off
new price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/3-Position
- Valve Actuator / Return Remote Pilot / Remote Pilot
- Valve Port Size 1/2 in
- Max. CFM - Valves 5.7 cfm
- Center Position Closed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # B783000XXA
- Zoro # G0752796
- Country of Origin United States
- Category Pilot Air Control Valves
Dimensions
Valve Port Size | 1/2 in |
Port Size (In.) | 1/2 Inlet, 1/2 Exhaust |
Height (In.) | 2 11/16 in |
Length (In.) | 8 5/8 in |
Width (In.) | 1 13/20 in |
Pilot Port Size NPT (In.) | 1/8 |
Details
Valve Ways and Positions | 4-Way/3-Position |
Valve Actuator / Return | Remote Pilot / Remote Pilot |
Max. CFM - Valves | 5.7 cfm |
Center Position | Closed |
Max. Operating PSI | 145 psi |
Coefficient of Volume | 5.7 |
CFM | 5.70 |
Item | Pilot Air Control Valve |
Uses | General Pneumatics Applications |
Number of Ways | 4 |
Vacuum | External Pilot |
Type | In-Line, Double, All Ports Blocked |
Number of Positions | 3 |
Pilot Pressure | 35 psi |
Actuator/Return | Remote Pilot |
Max. Temp. Range (F) | 5 to 120 |
Description
Pilot Air Control Valve, Valve Ways and Positions 4-Way/3-Position, Valve Actuator / Return Remote Pilot / Remote Pilot, Valve Port Size 1/2 in, Max. CFM - Valves 5.7 cfm, Center Position Closed, Max. Operating PSI 145 psi, Pilot Pressure 35 psi, Pilot Port Size NPT (In.) 1/8, Max. Temp. Range (F) 5 to 120, Vacuum External Pilot, Coefficient of Volume 5.7, Cycles per Minute -, Length (In.) 8 5/8 in, Width (In.) 1 13/20 in, Height (In.) 2 11/16 in, Uses General Pneumatics Applications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Metric Seals, 20X30X5-R2LS32-S (20X30X5-R2LS32-S)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 6.75 in OD (643B)
- GATES Metric-Power V-Belts, XPZ1262 (XPZ1262)
- GAST Filter Sp Ag340 (AG340)
- PARKER Valve, Air Pilot, 4 Way, 1/4 In Port (B541000XXC)
- PARKER Valve, Air Pilot, 3 Way, 1/2 In Inlet (N37441091)
- PARKER Valve, Air Pilot, 4 Way, 1/4 In Port (B581000XXC)
- PARKER Valve, Air Pilot, 4 Way, 1/4 In Port (B531000XXC)
- PARKER Valve, Air Pilot, 4 Way, 3/8 In Port (B642000XXA)
- PARKER Valve, Air Pilot, 3 Way, 1/2 In Port (B7X3000XXA)
- FESTO Pilot Valve MDH-3/2-24DC (MDH-3/2-24DC)
- Parker Pilot Air Control Valves