Shop All Pilot Air Control Valves
Parker
Valve, Air Pilot, 4 Way, 1/2 In Port
Mfr # B743000XXA
Zoro # G2792185
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/2-Position
- Valve Actuator / Return Remote Pilot / Remote Pilot
- Valve Port Size 1/2 in
- Max. CFM - Valves 5.9 cfm
- Max. Operating PSI 145 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # B743000XXA
- Zoro # G2792185
- Country of Origin United States
- Category Pilot Air Control Valves
Dimensions
Valve Port Size | 1/2 in |
Port Size (In.) | 1/2 Inlet, 1/2 Exhaust |
Height (In.) | 2 11/16 in |
Width (In.) | 1 13/20 in |
Length (In.) | 8 5/8 in |
Pilot Port Size NPT (In.) | 1/8 |
Details
Valve Ways and Positions | 4-Way/2-Position |
Valve Actuator / Return | Remote Pilot / Remote Pilot |
Max. CFM - Valves | 5.9 cfm |
Max. Operating PSI | 145 psi |
Coefficient of Volume | 5.9 |
Vacuum | External Pilot |
Uses | General Pneumatics Applications |
Actuator/Return | Remote Pilot |
Number of Ways | 4 |
Type | In-Line, Double |
Max. Temp. Range (F) | 5 to 120 |
Item | Pilot Air Control Valve |
Pilot Pressure | 35 psi |
Number of Positions | 2 |
CFM | 5.90 |
Description
Pilot Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Valve Actuator / Return Remote Pilot / Remote Pilot, Valve Port Size 1/2 in, Max. CFM - Valves 5.9 cfm, Max. Operating PSI 145 psi, Pilot Pressure 35 psi, Pilot Port Size NPT (In.) 1/8, Max. Temp. Range (F) 5 to 120, Vacuum External Pilot, Coefficient of Volume 5.9, Cycles per Minute -, Length (In.) 8 5/8 in, Width (In.) 1 13/20 in, Height (In.) 2 11/16 in, Uses General Pneumatics Applications, Pilot Air Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6206Z, Single Row Ball Bearings (6206Z)
- DONALDSON Breather, Trap, P567390 (P567390)
- FLEXZILLA Garden Lead-in Hose, 5/8" x 3, 3/4" - 1 (HFZG503YW-E)
- BESTORQ Aftermarket 1002002 ZIPPER Kevlar Replacement V-Belt | 5/8 x 123, B120LG (B120LG)
- PARKER Valve, Air Pilot, 2 Way, 1 In Inlet (N31471091)
- PARKER Valve, Air Pilot, 3 Way, 3/4 In Inlet (N37461091)
- PARKER Valve, Air Pilot, 3 Way, 1/2 In Port (B7X3000XXA)
- PARKER Valve, Air Pilot, 2 Way, 1/2 In Inlet (N31441091)
- PARKER Valve, Air Pilot, 3 Way, 1/2 In Inlet (N37441091)
- PARKER Valve, Air Pilot, 4 Way, 1/4 In Port (B541000XXC)
- FESTO Solenoid Valve VUVG-L14-P53C-T-G18-1P3 (VUVG-L14-P53C-T-G18-1P3)
- Parker Pneumatic Valves