Shop All Pilot Air Control Valves
Parker
Valve, Air Pilot, 3 Way, 3/8 In Port
Mfr # B6X2000XXA
Zoro # G2086271
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 3-Way/2-Position
- Valve Actuator / Return Remote Pilot / Air Return
- Valve Port Size 3/8 in
- Max. CFM - Valves 2.7 cfm
- Max. Operating PSI 145 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # B6X2000XXA
- Zoro # G2086271
- Country of Origin United States
- Category Pilot Air Control Valves
Dimensions
Valve Port Size | 3/8 in |
Pilot Port Size NPT (In.) | 1/8 |
Width (In.) | 1 9/50 in |
Height (In.) | 1 7/8 in |
Port Size (In.) | 3/8 Inlet, 3/8 Exhaust |
Length (In.) | 4 in |
Details
Valve Ways and Positions | 3-Way/2-Position |
Valve Actuator / Return | Remote Pilot / Air Return |
Max. CFM - Valves | 2.7 cfm |
Max. Operating PSI | 145 psi |
Actuator/Return | Remote Pilot/Air Return/Spring Assist |
Pilot Pressure | 20 psi |
Number of Positions | 2 |
Coefficient of Volume | 2.7 |
Type | In-Line, Single, Normally Closed |
Item | Pilot Air Control Valve |
Number of Ways | 3 |
Uses | General Pneumatics Applications |
Vacuum | External Pilot |
CFM | 2.70 |
Max. Temp. Range (F) | 5 to 120 |
Description
Pilot Air Control Valve, Valve Ways and Positions 3-Way/2-Position, Valve Actuator / Return Remote Pilot / Air Return, Valve Port Size 3/8 in, Max. CFM - Valves 2.7 cfm, Max. Operating PSI 145 psi, Pilot Pressure 20 psi, Pilot Port Size NPT (In.) 1/8, Max. Temp. Range (F) 5 to 120, Vacuum External Pilot, Coefficient of Volume 2.7, Cycles per Minute -, Length (In.) 4 in, Width (In.) 1 9/50 in, Height (In.) 1 7/8 in, Uses General Pneumatics Applications, Pilot Air Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1/4" x 15 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY02530-15-11)
- CAMPBELL HAUSFELD Plug, 1/4", I/M Female NPT (MP211700AV)
- MAIN FILTER Hydraulic Filter, replaces FILTREC D111G10AV, Pressure Line, 10 micron, Outside-In (MF0058396)
- TRITAN Insert Ball Brng, SB, 3/4in dia, Setscrew (SB204-12)
- PARKER Valve, Air Pilot, 4 Way, 1/8 In Port (B340000XXC)
- PARKER Valve, Air Pilot, 4 Way, 1/4 In Port (B531000XXC)
- PARKER Valve, Air Pilot, 2 Way, 3/8 In Inlet (N31431091)
- PARKER Valve, Air Pilot, 4 Way, 3/8 In Port (B642000XXA)
- PARKER Valve, Air Pilot, 4 Way, 1/8 In Port (B380000XXC)
- PARKER Valve, Air Pilot, 2 Way, 1 In Inlet (N31471091)
- FESTO Individual Sub-Base NAS-1/8-02-VDMA (NAS-1/8-02-VDMA)
- Parker Pneumatic Valves