Shop All Pilot Air Control Valves
Parker
Valve, Air Pilot, 3 Way, 3/8 In Inlet
Mfr # N37431091
Zoro # G1657677
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 3-Way/2-Position
- Valve Actuator / Return Air Pilot / Air Return
- Valve Port Size 1/2 in Outlet, 3/8 in Inlet
- Max. CFM - Valves 3 cfm
- Max. Operating PSI 140 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # N37431091
- Zoro # G1657677
- Country of Origin United States
- Category Pilot Air Control Valves
Dimensions
Valve Port Size | 1/2 in Outlet, 3/8 in Inlet |
Port Size (In.) | 3/8 Inlet, 1/2 Exhaust |
Pilot Port Size NPT (In.) | 1/4 |
Width (In.) | 3 31/100 in |
Height (In.) | 4 25/32 in |
Length (In.) | 3 1/16 in |
Details
Valve Ways and Positions | 3-Way/2-Position |
Valve Actuator / Return | Air Pilot / Air Return |
Max. CFM - Valves | 3 cfm |
Max. Operating PSI | 140 psi |
Actuator/Return | Air Pilot/Air Return |
Max. Temp. Range (F) | 0 to 125 |
Number of Ways | 3 |
Pilot Pressure | 25 psi |
Coefficient of Volume | 3.6 |
Number of Positions | 2 |
Item | Pilot Air Control Valve |
Vacuum | External Pilot |
Uses | General Pneumatics Applications |
Type | Normally Open |
Description
Pilot Air Control Valve, Valve Ways and Positions 3-Way/2-Position, Valve Actuator / Return Air Pilot / Air Return, Valve Port Size 1/2 in Outlet, 3/8 in Inlet, Max. CFM - Valves 3 cfm, Max. Operating PSI 140 psi, Pilot Pressure 25 psi, Pilot Port Size NPT (In.) 1/4, Max. Temp. Range (F) 0 to 125, Vacuum External Pilot, Coefficient of Volume 3.6, Cycles per Minute -, Length (In.) 3 1/16 in, Width (In.) 3 31/100 in, Height (In.) 4 25/32 in, Uses General Pneumatics Applications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Air Control Ring (01564)
- BROWNING Mounted Rubber Rubber Mounted Cylindrical Cartridge Ball Bearing - 52100 Steel - Eccentric Lock (RUBRE-112)
- SPEEDAIRE Rubber Feet Kit (HL021300AV)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0330R020BN4HC, Return Line, 25 micron, Outside-In (MF0064289)
- PARKER Valve, Air Pilot, 4 Way, 1/2 In Port (B743000XXA)
- PARKER Pilot, Light JIC w/Junction Box 120VAC (K065903553)
- PARKER Valve, Air Pilot, 2 Way, 3/4 In Inlet (N31461091)
- PARKER Valve, Air Pilot, 4 Way, 1/8 In Port (B340000XXC)
- PARKER Valve, Air Pilot, 3 Way, 1/4 In Port (B5K1000XXC)
- PARKER Valve, Air Pilot, 3 Way, 1 1/2 In Inlet (N36491091)
- FESTO Solenoid Valve MFH-5/2-D-1-FR-C (MFH-5/2-D-1-FR-C)
- Parker Pneumatic Valves