Shop All Pilot Air Control Valves
Parker
Valve, Air Pilot, 3 Way, 3/8 In Inlet
Mfr # N35431091
Zoro # G2439376
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 3-Way/2-Position
- Valve Actuator / Return Air Pilot / Air Return
- Valve Port Size 1/2 in Outlet, 3/8 in Inlet
- Max. CFM - Valves 3 cfm
- Max. Operating PSI 140 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # N35431091
- Zoro # G2439376
- Country of Origin United States
- Category Pilot Air Control Valves
Dimensions
Valve Port Size | 1/2 in Outlet, 3/8 in Inlet |
Width (In.) | 3 31/100 in |
Length (In.) | 3 1/16 in |
Port Size (In.) | 3/8 Inlet, 1/2 Exhaust |
Height (In.) | 4 25/32 in |
Pilot Port Size NPT (In.) | 1/4 |
Details
Valve Ways and Positions | 3-Way/2-Position |
Valve Actuator / Return | Air Pilot / Air Return |
Max. CFM - Valves | 3 cfm |
Max. Operating PSI | 140 psi |
Vacuum | External Pilot |
Number of Positions | 2 |
Pilot Pressure | 25 psi |
Number of Ways | 3 |
Item | Pilot Air Control Valve |
Type | Normally Closed |
Max. Temp. Range (F) | 0 to 125 |
Coefficient of Volume | 3.6 |
Uses | General Pneumatics Applications |
Actuator/Return | Air Pilot/Air Return |
Description
Pilot Air Control Valve, Valve Ways and Positions 3-Way/2-Position, Valve Actuator / Return Air Pilot / Air Return, Valve Port Size 1/2 in Outlet, 3/8 in Inlet, Max. CFM - Valves 3 cfm, Max. Operating PSI 140 psi, Pilot Pressure 25 psi, Pilot Port Size NPT (In.) 1/4, Max. Temp. Range (F) 0 to 125, Vacuum External Pilot, Coefficient of Volume 3.6, Cycles per Minute -, Length (In.) 3 1/16 in, Width (In.) 3 31/100 in, Height (In.) 4 25/32 in, Uses General Pneumatics Applications
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Metric Seals, 45X65X8-R2LS32-S (45X65X8-R2LS32-S)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Ball Lock, 1"-11-1/2 Thread Size (SVHC16-16F)
- DAYTON 5L680 V-Belt, 68" Outside Length, 21/32" Top Width, 1 Ribs (5L680)
- TSUBAKI Sprocket , 50 Chain Size, 32 # of Teeth (50BTL32)
- PARKER Valve, Air Pilot, 3 Way, 3/8 In Port (B6X2000XXA)
- PARKER Valve, Air Pilot, 4 Way, 3/8 In Port (B682000XXA)
- PARKER Valve, Air Pilot, 2 Way, 1 In Inlet (N31471091)
- PARKER Valve, Air Pilot, 2 Way, 1 1/2 In Inlet (N32491091)
- PARKER Valve, Air Pilot, 3 Way, 3/4 In Inlet (N35461091)
- PARKER Pilot, Light JIC w/Junction Box 120VAC (K065903553)
- PARKER Valve, Air Pilot, 2 Way, 1/2 In Inlet (N31441091)
- Parker Pneumatic Valves