Shop All Pilot Air Control Valves
Parker
Valve, Air Pilot, 3 Way, 3/4 In Port
Mfr # B8X4000XXA
Zoro # G2828996
original price:
$193.99
13% off
new price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 3-Way/2-Position
- Valve Actuator / Return Remote Pilot / Air Return
- Valve Port Size 3/4 in
- Max. CFM - Valves 7 cfm
- Max. Operating PSI 145 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # B8X4000XXA
- Zoro # G2828996
- Country of Origin United States
- Category Pilot Air Control Valves
Dimensions
Valve Port Size | 3/4 in |
Height (In.) | 2 11/16 in |
Port Size (In.) | 3/4 Inlet, 3/4 Exhaust |
Length (In.) | 6 21/32 in |
Pilot Port Size NPT (In.) | 1/8 |
Width (In.) | 1 13/20 in |
Details
Valve Ways and Positions | 3-Way/2-Position |
Valve Actuator / Return | Remote Pilot / Air Return |
Max. CFM - Valves | 7 cfm |
Max. Operating PSI | 145 psi |
CFM | 7.00 |
Type | In-Line, Single, Normally Closed |
Uses | General Pneumatics Applications |
Actuator/Return | Remote Pilot/Air Return/Spring Assist |
Item | Pilot Air Control Valve |
Max. Temp. Range (F) | 5 to 120 |
Vacuum | External Pilot |
Pilot Pressure | 35 psi |
Number of Ways | 3 |
Coefficient of Volume | 7 |
Number of Positions | 2 |
Description
Pilot Air Control Valve, Valve Ways and Positions 3-Way/2-Position, Valve Actuator / Return Remote Pilot / Air Return, Valve Port Size 3/4 in, Max. CFM - Valves 7 cfm, Max. Operating PSI 145 psi, Pilot Pressure 35 psi, Pilot Port Size NPT (In.) 1/8, Max. Temp. Range (F) 5 to 120, Vacuum External Pilot, Coefficient of Volume 7, Cycles per Minute -, Length (In.) 6 21/32 in, Width (In.) 1 13/20 in, Height (In.) 2 11/16 in, Uses General Pneumatics Applications, Pilot Air Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS FlowCntrl Regulator, Mini, 4mm, Tube x UNF (7660 04 20)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0160MA010BN, Suction, 10 micron (ZX-0160MA010BN)
- SKF SKF 6207 2RS1/C3 HT51, Single Row Ball Bearings (6207 2RS1/C3 HT51)
- PARKER Air Cylinder, 1 1/2 in Bore, 6 in Stroke, Round Body Double Acting (1.50DPSR06.00)
- PARKER Valve, Air Pilot, 3 Way, 1 1/2 In Inlet (N36491091)
- PARKER Valve, Air Pilot, 4 Way, 1/2 In Port (B733000XXA)
- PARKER Valve, Air Pilot, 2 Way, 3/4 In Inlet (N31461091)
- PARKER Valve, Air Pilot, 3 Way, 3/4 In Inlet (N37461091)
- PARKER Valve, Air Pilot, 4 Way, 1/4 In Port (B531000XXC)
- PARKER Valve, Air Pilot, 4 Way, 1/2 In Port (B783000XXA)
- FESTO Solenoid Valve MN1H-5/2-D-2-FR-C (MN1H-5/2-D-2-FR-C)
- Parker Pneumatic Valves