Shop All Pilot Air Control Valves
Parker
Valve, Air Pilot, 3 Way, 3/4 In Inlet
Mfr # N35461091
Zoro # G1922347
product price: $377.99
/ea
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 3-Way/2-Position
- Valve Actuator / Return Air Pilot / Air Return
- Valve Port Size 3/4 in
- Max. CFM - Valves 10 cfm
- Max. Operating PSI 140 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # N35461091
- Zoro # G1922347
- Country of Origin United States
- Category Pilot Air Control Valves
Dimensions
Valve Port Size | 3/4 in |
Width (In.) | 4 19/50 in |
Height (In.) | 5 9/16 in |
Length (In.) | 4 1/16 in |
Pilot Port Size NPT (In.) | 1/4 |
Port Size (In.) | 3/4 Inlet, 1 Exhaust |
Details
Valve Ways and Positions | 3-Way/2-Position |
Valve Actuator / Return | Air Pilot / Air Return |
Max. CFM - Valves | 10 cfm |
Max. Operating PSI | 140 psi |
Type | Normally Closed |
Number of Ways | 3 |
Item | Pilot Air Control Valve |
Number of Positions | 2 |
Coefficient of Volume | 9.3 |
Vacuum | External Pilot |
Max. Temp. Range (F) | 0 to 125 |
Actuator/Return | Air Pilot/Air Return |
Uses | General Pneumatics Applications |
Pilot Pressure | 25 psi |
Description
Pilot Air Control Valve, Valve Ways and Positions 3-Way/2-Position, Valve Actuator / Return Air Pilot / Air Return, Valve Port Size 3/4 in, Max. CFM - Valves 10 cfm, Max. Operating PSI 140 psi, Pilot Pressure 25 psi, Pilot Port Size NPT (In.) 1/4, Max. Temp. Range (F) 0 to 125, Vacuum External Pilot, Coefficient of Volume 9.3, Cycles per Minute -, Length (In.) 4 1/16 in, Width (In.) 4 19/50 in, Height (In.) 5 9/16 in, Uses General Pneumatics Applications, Pilot Air Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sleeve Bearing, 12 mm Bore, PTFE Steel (ZUSAB-PB-43)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI HP0653A10ANP01, Pressure Line, 10 micron (ZX-HP0653A10ANP01)
- NSK NSK 6307N, 6300 Series Single Row Deep Groove Ball Bearing (6307N)
- THRIFCO PLUMBING 2 Inch CPR x CPR No Hub Coupling (6722808)
- PARKER Valve, Air Pilot, 4 Way, 1/2 In Port (B783000XXA)
- PARKER Valve, Air Pilot, 4 Way, 3/8 In Port (B642000XXA)
- PARKER Valve, Air Pilot, 2 Way, 1/2 In Inlet (N31441091)
- PARKER Valve, Air Pilot, 4 Way, 1/4 In Port (B531000XXC)
- PARKER Valve, Air Pilot, 2 Way, 1 In Inlet (N31471091)
- PARKER Valve, Air Pilot, 3 Way, 3/8 In Inlet (N37431091)
- FESTO Solenoid Valve VUVS-L25-B52-D-G14-F8-1C1 (VUVS-L25-B52-D-G14-F8-1C1)
- Parker Pilot Air Control Valves