Shop All Pilot Air Control Valves
Parker
Valve, Air Pilot, 3 Way, 1 In Inlet
Mfr # N35471091
Zoro # G1329553
product price: $344.99
/ea
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 3-Way/2-Position
- Valve Actuator / Return Air Pilot / Air Return
- Valve Port Size 1 in Inlet, 1 in Outlet
- Max. CFM - Valves 11 cfm
- Max. Operating PSI 140 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # N35471091
- Zoro # G1329553
- Country of Origin United States
- Category Pilot Air Control Valves
Dimensions
Valve Port Size | 1 in Inlet, 1 in Outlet |
Length (In.) | 4 1/16 in |
Pilot Port Size NPT (In.) | 1/4 |
Port Size (In.) | 1 Inlet, 1-1/4 Exhaust |
Width (In.) | 4 19/50 in |
Height (In.) | 5 9/16 in |
Details
Valve Ways and Positions | 3-Way/2-Position |
Valve Actuator / Return | Air Pilot / Air Return |
Max. CFM - Valves | 11 cfm |
Max. Operating PSI | 140 psi |
Uses | General Pneumatics Applications |
Type | Normally Closed |
Vacuum | External Pilot |
Item | Pilot Air Control Valve |
Number of Ways | 3 |
Coefficient of Volume | 9.3 |
Max. Temp. Range (F) | 0 to 125 |
Number of Positions | 2 |
Actuator/Return | Air Pilot/Air Return |
Pilot Pressure | 25 psi |
Description
Pilot Air Control Valve, Valve Ways and Positions 3-Way/2-Position, Valve Actuator / Return Air Pilot / Air Return, Valve Port Size 1 in Inlet, 1 in Outlet, Max. CFM - Valves 11 cfm, Max. Operating PSI 140 psi, Pilot Pressure 25 psi, Pilot Port Size NPT (In.) 1/4, Max. Temp. Range (F) 0 to 125, Vacuum External Pilot, Coefficient of Volume 9.3, Cycles per Minute -, Length (In.) 4 1/16 in, Width (In.) 4 19/50 in, Height (In.) 5 9/16 in, Uses General Pneumatics Applications, Pilot Air Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Exhaust Air Flow Control Valve GRE-1/2 (GRE-1/2)
- ENERPAC Repair Kit (P39PGK)
- CONTINENTAL 3" ID x 25 ft Discharge & Suction Hose BK/GN (GH300-25MF-G)
- TIMKEN TIM-2790, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 2790 (2790)
- PARKER Valve, Air Pilot, 3 Way, 3/4 In Inlet (N37461091)
- PARKER Valve, Air Pilot, 2 Way, 3/8 In Inlet (N31431091)
- PARKER Valve, Air Pilot, 3 Way, 1/2 In Inlet (N37441091)
- PARKER Valve, Air Pilot, 4 Way, 3/8 In Port (B632000XXA)
- PARKER Valve, Air Pilot, 2 Way, 1 1/2 In Inlet (N32491091)
- PARKER Valve, Air Pilot, 3 Way, 1/2 In Port (B7X3000XXA)
- FESTO Solenoid Valve VSCS-B-M32-MD-WA-1R3-8 (VSCS-B-M32-MD-WA-1R3-8)
- Parker Pilot Air Control Valves