Shop All Pilot Air Control Valves
Parker
Valve, Air Pilot, 3 Way, 1 1/4 In Inlet
Mfr # N36481091
Zoro # G0971704
Free Shipping & Returns
$503.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 3-Way/2-Position
- Valve Actuator / Return Air Pilot / Air Return
- Valve Port Size 1 1/2 in Outlet, 1 1/4 in Inlet
- Max. CFM - Valves 25 cfm
- Max. Operating PSI 140 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # N36481091
- Zoro # G0971704
- Country of Origin United States
- Category Pilot Air Control Valves
Dimensions
Valve Port Size | 1 1/2 in Outlet, 1 1/4 in Inlet |
Width (In.) | 6 13/100 in |
Pilot Port Size NPT (In.) | 1/4 |
Length (In.) | 5 1/4 in |
Height (In.) | 7 17/32 in |
Port Size (In.) | 1-1/4 Inlet, 1-1/2 Exhaust |
Details
Valve Ways and Positions | 3-Way/2-Position |
Valve Actuator / Return | Air Pilot / Air Return |
Max. CFM - Valves | 25 cfm |
Max. Operating PSI | 140 psi |
Max. Temp. Range (F) | 0 to 125 |
Item | Pilot Air Control Valve |
Type | Normally Closed |
Actuator/Return | Air Pilot/Air Return |
Number of Positions | 2 |
Pilot Pressure | 25 psi |
Vacuum | External Pilot |
Uses | General Pneumatics Applications |
Number of Ways | 3 |
Coefficient of Volume | 23.3 |
Description
Pilot Air Control Valve, Valve Ways and Positions 3-Way/2-Position, Valve Actuator / Return Air Pilot / Air Return, Valve Port Size 1 1/2 in Outlet, 1 1/4 in Inlet, Max. CFM - Valves 25 cfm, Max. Operating PSI 140 psi, Pilot Pressure 25 psi, Pilot Port Size NPT (In.) 1/4, Max. Temp. Range (F) 0 to 125, Vacuum External Pilot, Coefficient of Volume 23.3, Cycles per Minute -, Length (In.) 5 1/4 in, Width (In.) 6 13/100 in, Height (In.) 7 17/32 in, Uses General Pneumatics Applications
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Flow Control Regulator, Tube Sz 1/8 In (7040 06 10)
- BANDO Mxl Timing Belt, 94Mxl4.8G (94MXL4.8G)
- DAYTON AX95 Cogged V-Belt, 97" Outside Length, 1/2" Top Width, 1 Ribs (3GWZ6)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 1 1/2 HP, 56YZ Frame, 208V AC, 230V AC, 460V AC Voltage (CFM3166A)
- PARKER Valve, Air Pilot, 3 Way, 1 In Inlet (N35471091)
- PARKER Valve, Air Pilot, 4 Way, 1/2 In Port (B783000XXA)
- PARKER Pilot, Light JIC w/Junction Box 120VAC (K065903553)
- PARKER Valve, Air Pilot, 3 Way, 1/8 In Port (B3K0000XXC)
- PARKER Valve, Air Pilot, 4 Way, 1/8 In Port (B380000XXC)
- PARKER Valve, Air Pilot, 4 Way, 1/8 In Port (B340000XXC)
- FESTO Solenoid Valve CPE14-M1BH-5L-QS-6 (CPE14-M1BH-5L-QS-6)
- Parker Pneumatic Valves