Shop All Pilot Air Control Valves
Parker
Valve, Air Pilot, 3 Way, 1 1/2 In Inlet
Mfr # N38491091
Zoro # G1453541
product price: $477.99
/ea
Free Shipping & Returns
$477.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 3-Way/2-Position
- Valve Actuator / Return Air Pilot / Air Return
- Valve Port Size 1 1/2 in
- Max. CFM - Valves 30 cfm
- Max. Operating PSI 140 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # N38491091
- Zoro # G1453541
- Country of Origin United States
- Category Pilot Air Control Valves
Dimensions
Valve Port Size | 1 1/2 in |
Height (In.) | 7 17/32 in |
Port Size (In.) | 1-1/2 Inlet, 1-1/2 Exhaust |
Width (In.) | 6 13/100 in |
Length (In.) | 5 1/4 in |
Pilot Port Size NPT (In.) | 1/4 |
Details
Valve Ways and Positions | 3-Way/2-Position |
Valve Actuator / Return | Air Pilot / Air Return |
Max. CFM - Valves | 30 cfm |
Max. Operating PSI | 140 psi |
Item | Pilot Air Control Valve |
Number of Positions | 2 |
Pilot Pressure | 25 psi |
Vacuum | External Pilot |
Uses | General Pneumatics Applications |
Max. Temp. Range (F) | 0 to 125 |
Coefficient of Volume | 23.3 |
Type | Normally Open |
Actuator/Return | Air Pilot/Air Return |
Number of Ways | 3 |
Description
Pilot Air Control Valve, Valve Ways and Positions 3-Way/2-Position, Valve Actuator / Return Air Pilot / Air Return, Valve Port Size 1 1/2 in, Max. CFM - Valves 30 cfm, Max. Operating PSI 140 psi, Pilot Pressure 25 psi, Pilot Port Size NPT (In.) 1/4, Max. Temp. Range (F) 0 to 125, Vacuum External Pilot, Coefficient of Volume 23.3, Cycles per Minute -, Length (In.) 5 1/4 in, Width (In.) 6 13/100 in, Height (In.) 7 17/32 in, Uses General Pneumatics Applications, Pilot Air Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. MOTORS Motor, 1/2 HP, 1075 rpm, 48Y, 115V (5460)
- PIX V-Belt, Kevlar 3/8 X 39 (3L390K)
- PIX Belt, C, 7/8 x 143 in. OC (C139)
- OIL SAFE Storage Lid, HDPE, Orange (100106)
- PARKER Valve, Air Pilot, 3 Way, 3/4 In Inlet (N35461091)
- PARKER Valve, Air Pilot, 4 Way, 1/8 In Port (B330000XXC)
- PARKER Valve, Air Pilot, 4 Way, 3/8 In Port (B682000XXA)
- PARKER Valve, Air Pilot, 4 Way, 1/2 In Port (B743000XXA)
- PARKER Valve, Air Pilot, 4 Way, 3/8 In Port (B632000XXA)
- PARKER Valve, Air Pilot, 4 Way, 1/8 In Port (B380000XXC)
- FESTO Solenoid Valve VUVS-L25-P53C-MD-G14-F8 (VUVS-L25-P53C-MD-G14-F8)
- Parker Pneumatic Valves