Shop All Solenoid Air Control Valves
Parker
Valve, 7 29/32" L, 3 29/32" W, 24V DC
Mfr # H31WXBBL49D
Zoro # G310412118
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/2-Position
- Voltage 24V DC
- Valve Actuator / Return Air
- ISO Class 5599-1
- Operational Pressure Range Vacuum to 145 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # H31WXBBL49D
- Zoro # G310412118
- Country of Origin United States
- Category Solenoid Air Control Valves
Dimensions
Overall Height | 2 61/64 in |
Overall Width | 3 29/32 in |
Overall Length | 7 29/32 in |
Pilot Port Size | 3/4 in |
Details
Item | Valve |
Valve Ways and Positions | 4-Way/2-Position |
Voltage | 24V DC |
Valve Actuator / Return | Air |
ISO Class | 5599-1 |
Operational Pressure Range | Vacuum to 145 psi |
Power Consumption | 1.3 W |
Electrical Connections | Non Plug-In |
Pilot Pressure | 35 psig |
Shifting Technology | Solenoid |
Body Style | Manifold |
Override | Non-Locking |
Standards | cCSAus |
Ambient Temp. Range | 5 Degrees to 120 Degrees F |
Description
Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 24V DC, Valve Actuator / Return Air, ISO Class 5599-1, Operational Pressure Range Vacuum to 145 psi, Body Style Manifold, Pilot Port Size 3/4 in, Pilot Pressure 35 psig, Non Plug-In Electrical Connections, Shifting Technology Solenoid, Power Consumption 1.3 W, Ambient Temp. Range 5 Degrees to 120 Degrees F, Override Non-Locking, Overall Height 2 61/64 in, Overall Length 7 29/32 in, Overall Width 3 29/32 in, Standards cCSAus
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN HD Motor Run Capacitor, 15 MFD, 440V, Round (PRCF15A)
- SPEEDAIRE Air Line Lubricator, 3/8In, 50 cfm, 150 psi (4ZL67)
- GATES Polyflex Belts, 7M1030 (7M1030)
- CENTURY Condenser Fan Motor, 1/15to1/8HP, 1075 rpm (ORM5454BF)
- PARKER Solenoid Air Control Valve, 1/8 In, 120VAC (B320BB553C)
- PARKER Solenoid Air Control Valve, 3/8 In, 120VAC (N3554904553)
- PARKER Solenoid Air Control Valve, 1/8 In, 24VDC (B360BB549C)
- PARKER Air Control Valve, 12VDC, 1/4" Size (B511ADG47C)
- PARKER Solenoid Air Control Valve, 1/8 In, 24VDC (B350BB549C)
- PARKER Service Kit, 3 Way, B Series (PS2871P)
- SMC Valve, Base Mnt, 5 Port, 2 Psition, 24VDC (SY5440-5LOZ)
- Parker Solenoid Air Control Valves