Shop All Solenoid Air Control Valves
Parker
Valve, 6 11/16" L, 3 5/32" W, 24V DC
Mfr # H21WXBBL49D
Zoro # G310412071
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/2-Position
- Voltage 24V DC
- Valve Actuator / Return Air
- ISO Class 5599-1
- Operational Pressure Range Vacuum to 145 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # H21WXBBL49D
- Zoro # G310412071
- Country of Origin United States
- Category Solenoid Air Control Valves
Dimensions
Pilot Port Size | 1/2 in |
Overall Width | 3 5/32 in |
Overall Height | 2 21/64 in |
Overall Length | 6 11/16 in |
Details
Item | Valve |
Valve Ways and Positions | 4-Way/2-Position |
Voltage | 24V DC |
Valve Actuator / Return | Air |
ISO Class | 5599-1 |
Operational Pressure Range | Vacuum to 145 psi |
Ambient Temp. Range | 5 Degrees to 120 Degrees F |
Pilot Pressure | 25 psig |
Electrical Connections | Non Plug-In |
Standards | cCSAus |
Shifting Technology | Solenoid |
Power Consumption | 3.2 W |
Override | Non-Locking |
Body Style | Manifold |
Description
Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 24V DC, Valve Actuator / Return Air, ISO Class 5599-1, Operational Pressure Range Vacuum to 145 psi, Body Style Manifold, Pilot Port Size 1/2 in, Pilot Pressure 25 psig, Non Plug-In Electrical Connections, Shifting Technology Solenoid, Power Consumption 3.2 W, Ambient Temp. Range 5 Degrees to 120 Degrees F, Override Non-Locking, Overall Height 2 21/64 in, Overall Length 6 11/16 in, Overall Width 3 5/32 in, Standards cCSAus
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, FJIC-MJIC, 9/16-18, El (500454-6S)
- RENEWABLE LUBRICANTS Chain & Cable Lubricant, 5 gal. (83054)
- BESTORQ 3VX750/03 Banded Cogged Belt, 75 in Outside Length, 3/8 in Top Width, 3 Ribs (3VX750/03)
- COXREELS Spring Return Hose Reel, 1/2" Hose Dia., 50 ft. Length, 300 psi (TSH-N-450)
- PARKER Service Kit, 2 Position, B Series (PS2501P)
- PARKER Solenoid Air Control Valve, 1/8 In, 120VAC (B350BB553C)
- PARKER Service Kit, 3 Pin, 120 VAC, B Series (PS294683BP)
- PARKER Air Control Valve, 24VDC, 3/8" Size (B5G2BB549C)
- PARKER Solenoid Air Control Valve, 3/8 In, 120VAC (L6653921153)
- PARKER Solenoid Air Control Valve, 1/2 In, 24VDC (B753BB549A)
- NUMATICS MK8 SOL VALVE (082SA43AM000061)
- Parker Solenoid Air Control Valves