Shop All Solenoid Air Control Valves
Parker
Valve, 6 11/16" L, 3 5/32" W, 120V AC
Mfr # H26WXBG323000FD
Zoro # G010412074
product price: $427.99
/ea
Free Shipping & Returns
$427.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/3-Position
- Voltage 120V AC
- Center Position Center Exhaust
- Valve Actuator / Return Solenoid / Solenoid
- ISO Class 5599-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # H26WXBG323000FD
- Zoro # G010412074
- Country of Origin United States
- Category Solenoid Air Control Valves
Dimensions
Overall Length | 6 11/16 in |
Pilot Port Size | 1/2 in |
Overall Width | 3 5/32 in |
Overall Height | 2 21/64 in |
Details
Item | Valve |
Valve Ways and Positions | 4-Way/3-Position |
Voltage | 120V AC |
Center Position | Center Exhaust |
Valve Actuator / Return | Solenoid / Solenoid |
ISO Class | 5599-1 |
Operational Pressure Range | Vacuum to 145 psi |
Electrical Connections | Non Plug-In |
Shifting Technology | Solenoid |
Ambient Temp. Range | 5 Degrees to 120 Degrees F |
Power Consumption | 4.5 VA |
Body Style | Manifold |
Standards | cCSAus |
Override | Non-Locking |
Pilot Pressure | 50 psig |
Description
Valve, Valve Ways and Positions 4-Way/3-Position, Voltage 120V AC, Center Position Center Exhaust, Valve Actuator / Return Solenoid / Solenoid, ISO Class 5599-1, Operational Pressure Range Vacuum to 145 psi, Body Style Manifold, Pilot Port Size 1/2 in, Pilot Pressure 50 psig, Non Plug-In Electrical Connections, Shifting Technology Solenoid, Power Consumption 4.5 VA, Ambient Temp. Range 5 Degrees to 120 Degrees F, Override Non-Locking, Overall Height 2 21/64 in, Overall Length 6 11/16 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOC YELLOC SERVICELINE MASTER KIT (SERVICELINE MASTER KIT 1)
- MAXIM Hyd Cylinder, 3 In Bore, 10 In Stroke (288-336)
- AVENTICS Fieldbus I/O Module (240-241)
- TRITAN Radial Ball Bearing, PS, 12mm, 6001 (6001/C3)
- PARKER Solenoid Air Control Valve, 1/2 In, 120VAC (B723BB553A)
- PARKER Solenoid Air Control Valve, 3/8 In, 120VAC (B622BB553A)
- PARKER Solenoid Air Control Valve, 1/8 In, 120VAC (B310BB553C)
- PARKER Solenoid Air Control Valve, 3/8 In, 120VAC (L6553910253)
- PARKER Air Control Valve, 110/120VAC, 3/8" Size (B552BB553C)
- PARKER Solenoid Air Control Valve, 3/8 In, 24VDC (L6653921149)
- ARO Solenoid Air Control Valve, 1/8 In, 24VDC (A211SS-024-D)
- Parker Pneumatic Valves