Shop All Solenoid Air Control Valves
Parker
Valve, 6 11/16" L, 3 5/32" W, 120V AC
Mfr # H21WXBG323000FD
Zoro # G210412102
product price: $300.99
/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/2-Position
- Voltage 120V AC
- Valve Actuator / Return Air
- ISO Class 5599-1
- Operational Pressure Range Vacuum to 145 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # H21WXBG323000FD
- Zoro # G210412102
- Country of Origin United States
- Category Solenoid Air Control Valves
Dimensions
Overall Length | 6 11/16 in |
Overall Height | 2 21/64 in |
Pilot Port Size | 1/2 in |
Overall Width | 3 5/32 in |
Details
Item | Valve |
Valve Ways and Positions | 4-Way/2-Position |
Voltage | 120V AC |
Valve Actuator / Return | Air |
ISO Class | 5599-1 |
Operational Pressure Range | Vacuum to 145 psi |
Ambient Temp. Range | 5 Degrees to 120 Degrees F |
Body Style | Manifold |
Standards | cCSAus |
Pilot Pressure | 25 psig |
Override | Non-Locking |
Power Consumption | 4.5 VA |
Electrical Connections | Non Plug-In |
Shifting Technology | Solenoid |
Description
Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 120V AC, Valve Actuator / Return Air, ISO Class 5599-1, Operational Pressure Range Vacuum to 145 psi, Body Style Manifold, Pilot Port Size 1/2 in, Pilot Pressure 25 psig, Non Plug-In Electrical Connections, Shifting Technology Solenoid, Power Consumption 4.5 VA, Ambient Temp. Range 5 Degrees to 120 Degrees F, Override Non-Locking, Overall Height 2 21/64 in, Overall Length 6 11/16 in, Overall Width 3 5/32 in, Standards cCSAus
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Male Swivel Tee, Push Conn, Size 1/4, PK5 (87210-04-04)
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 3.95 in OD (BK4078)
- DAYTON DC Gearmotor, 102.0 in-lb Max. Torque, 24 RPM Nameplate RPM, 90V DC Voltage (1LRB2)
- MAIN FILTER Hydraulic Filter, replaces FILTREC FS173B7T125, Suction Strainer, 125 micron, Outside-In (MF0062200)
- PARKER Solenoid Air Control Valve, 1/8 In, 24VDC (B310BB549C)
- PARKER Coil Kit, 22MM 3 Pin, 120 VAC, Viking (P2FCB453)
- PARKER Solenoid Air Control Valve, 3/4 In, 24VDC (B814BB549A)
- PARKER Solenoid Air Control Valve, 1-1/4In, 24VDC (N3658504749)
- PARKER Seal Kit, Solenoid Pilot 3/4 In, N Series (K352077)
- PARKER Solenoid Air Control Valve, 1/2 In, 24VDC (B713BB549A)
- PARKER Service Kit, All Ports Blocked, B Series (PS2502P)
- Parker Solenoid Air Control Valves