Shop All Gas Valves
Parker
Valve 10W, w/Junc Box 6" Leads 24Vdc
Mfr # RK1C2
Zoro # G7529748
product price: $74.15
/ea
$74.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # RK1C2
- Zoro # G7529748
- UPC # 00013263402634
- Country of Origin United States
- Category Gas Valves
Details
Coil Volts | 24VAC |
Item | Valve 10W,w/Junc Box 6" Leads 24Vdc |
Description
Valve 10W,w/Junc Box 6 In. Leads 24Vdc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QMARK Electric Ceiling Heater, 277VAC, 375W (CP377F)
- HI-TECH DURAVENT Industrial Duct Hose, 8"x25ft. (2031-0800-2025)
- HONEYWELL HOME 16x25x4 Synthetic Furnace Air Cleaner Filter, MERV 10 (FC100A1029)
- SUPCO Access Fitting, SF8458 (SF8458)
- PARKER 2-Way Hot Water and Steam, Direct Acting and Pilot Operated Valves (12FS5C2448ACH)
- PARKER Parker 2-Way Normally Closed, General Purpose Solenoid Valves, Pilot (12F22C2148AAFPH05)
- PARKER Parker 2-Way Normally Closed, General Purpose Solenoid Valve, Pilot (08F22C2140AAF4C05)
- REZNOR Gas Valve, Natural Gas, 3.5" (176680)
- HONEYWELL Tl8230A1003 Premier White Line (TL8230A100)
- COMPONENT HARDWARE Male Inlet Brass Compression Fit Burner (G40-6451)
- MAXITROL Rv48-1/2 1/2" Gas Pressure (RV48-1/2)
- Parker Gas Valves