Shop All Pneumatic Cylinder Parts
Parker
Universal Mini Tie Rod, Brass, 7 7/8" L
Mfr # 1.12CUSU16C05.00
Zoro # G811929269
product price: $484.99
/ea
Free Shipping & Returns
$484.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Universal Mini Tie Rod
- Overall Width 1 1/2 in
- Compatible with Brand Parker
- Overall Length 7 7/8 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 1.12CUSU16C05.00
- Zoro # G811929269
- Country of Origin United States
- Category Pneumatic Cylinder Parts
Dimensions
Overall Width | 1 1/2 in |
Overall Length | 7 7/8 in |
For Bore Diameter | 1 1/8 in |
Thread Size | 3/8"-24 |
Mount Hole Center-to-Center Width | 6 1/4 in |
Overall Height | 1 1/2 in |
Rod Thread Size | 3/8"-24 |
Rod Diameter | 3/8 in |
Body Diameter | 1 1/2 in |
Rod Thread Length | 3/4 in |
Bore Diameter | 1 1/8 in |
Stroke Length | 5 in |
Inlet Size | 1/8 in |
Description
Air Cylinder, Body Material Steel, Cylinder Type Tie Rod, Cylinder Repair Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Tapped Hole, Bore Diameter 1 1/8 in, Cushion Type Head and Cap, Stroke Length 5 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Overall Width 1 1/2 in, Overall Height 1 1/2 in, Body Diameter 1 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Encoder Cable NEBM-M12G8-E-15-N-S1G15 (NEBM-M12G8-E-15-N-S1G15)
- AFTERMARKET 315014M50 DAndD Powerdrive 14M Single Replacement Timing Belt (3150-14M-50-DD)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (08E-668)
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 3/4, 1/4 HP, 115V AC Voltage, 56 Frame (5KCR49PN3011X)
- PARKER Piston Seal Kit 2-1/2in (PK2502A005)
- PARKER PISTON SEAL KIT 4IN G5 4MA PNEUMATIC CYLINDER PARTS AND ACCESSORY (PK4004MA05)
- PARKER 1-3/4IN GLANDD KIT FOR AIR/MODERATE HYD PNEUMATIC CYLINDER PARTS AND ACCESSORY (RG2AHL0171)
- PARKER 40MM 1/4IN 145PSI 25MM DOUBLE ACTING PNEUMATIC CYLINDER (P1D-C040AS-0025)
- PARKER 1-1/8IN 150PSI 5-1/4IN DOUBLE ACTING PNEUMATIC CYLINDER (01.12 PU16 5.250)
- PARKER Cylinder Mounting Nut, 2 in. (L073801200)
- SMC 16Mm 1Mpa 50Mm Double Acting Pneumatic Cylinder (CDQSB16-50DC)
- Parker Compressor, Air Tank & Pneumatic Tool Parts