Shop All Pneumatic Cylinder Parts
Parker
Universal Mini Tie Rod, Brass, 6 7/8" L
Mfr # 1.12CUSU16C04.00
Zoro # G111931290
product price: $469.99
/ea
Free Shipping & Returns
$469.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 6 7/8 in
- Compatible with Brand Parker
- Overall Height 1 1/2 in
- Thread Size 3/8"-24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 1.12CUSU16C04.00
- Zoro # G111931290
- Country of Origin United States
- Category Pneumatic Cylinder Parts
Dimensions
Overall Length | 6 7/8 in |
Overall Height | 1 1/2 in |
Thread Size | 3/8"-24 |
Overall Width | 1 1/2 in |
Mount Hole Center-to-Center Width | 5 1/4 in |
For Bore Diameter | 1 1/8 in |
Rod Thread Length | 3/4 in |
Body Diameter | 1 1/2 in |
Rod Thread Size | 3/8"-24 |
Inlet Size | 1/8 in |
Rod Diameter | 3/8 in |
Bore Diameter | 1 1/8 in |
Stroke Length | 4 in |
Description
Air Cylinder, Body Material Steel, Cylinder Type Tie Rod, Cylinder Repair Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Tapped Hole, Bore Diameter 1 1/8 in, Cushion Type Head and Cap, Stroke Length 4 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Overall Width 1 1/2 in, Overall Height 1 1/2 in, Body Diameter 1 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES 12FORB-12FORB-12FORB Tee Forged (6660-12-12-12-FG)
- JACOBS Chuck Service Kit for Model 14N (JCM30345)
- PARKER Hydraulic Valve, Ball, SAE #4 (BVHP04SSS1N)
- ANTI-SEIZE TECHNOLOGY All purpose 4Way Penetrant/Lube, 12 Oz (17061)
- PARKER 1-1/8IN 150PSI 5-1/4IN DOUBLE ACTING PNEUMATIC CYLINDER (01.12 PU16 5.250)
- PARKER Piston Ring Kit Pneumatic (PR322H0005)
- PARKER Air Cylinder, 28" Stroke Length, NPT (3.25CTEF4MAU14AC28.00)
- PARKER 1-3/4IN GLANDD KIT FOR AIR/MODERATE HYD PNEUMATIC CYLINDER PARTS AND ACCESSORY (RG2AHL0171)
- PARKER Piston Seal Kit 2-1/2in (PK2502A005)
- PARKER Cylinder Mounting Nut, 2 in. (L073801200)
- SMC 50Mm 1Mpa 300Mm Guided Slide Cylinder (MGGLB50-300-HN-XC56)
- Parker Compressor, Air Tank & Pneumatic Tool Parts