Shop All Pneumatic Cylinder Parts
Parker
Universal Mini Tie Rod, Brass, 5 7/8" L
Mfr # 1.12CUSU16C03.00
Zoro # G211931275
product price: $455.99
/ea
Free Shipping & Returns
$455.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mount Hole Center-to-Center Width 4 1/4 in
- Body Material Steel
- System of Measurement Inch
- For Bore Diameter 1 1/8 in
- Overall Height 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 1.12CUSU16C03.00
- Zoro # G211931275
- Country of Origin United States
- Category Pneumatic Cylinder Parts
Dimensions
Mount Hole Center-to-Center Width | 4 1/4 in |
For Bore Diameter | 1 1/8 in |
Overall Height | 1 1/2 in |
Thread Size | 3/8"-24 |
Overall Width | 1 1/2 in |
Overall Length | 5 7/8 in |
Rod Thread Size | 3/8"-24 |
Bore Diameter | 1 1/8 in |
Inlet Size | 1/8 in |
Body Diameter | 1 1/2 in |
Rod Thread Length | 3/4 in |
Stroke Length | 3 in |
Rod Diameter | 3/8 in |
Description
Pneumatic Cylinder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON MTR, CS/CR, ODP, 1/4 HP, 1725, 48Z, EFF 68.5 (30PT49)
- NTN NTN 6206Z, RadialDeep Groove Ball Bearing 30 Mm Id X 62 Mm Od X 16 Mm W Single Shielded (6206Z)
- ZORO SELECT Sight Kit (WK57)
- DAYCO Krikit Pocket Gauge For V-Belts, 93865 (93865)
- PARKER Piston Seal Kit 2-1/2in (PK2502A005)
- PARKER PISTON SEAL KIT 4IN G5 4MA PNEUMATIC CYLINDER PARTS AND ACCESSORY (PK4004MA05)
- PARKER Cylinder Mounting Nut, 2 in. (L073801200)
- PARKER Piston Ring Kit Pneumatic (PR322H0005)
- PARKER 40MM 1/4IN 145PSI 25MM DOUBLE ACTING PNEUMATIC CYLINDER (P1D-C040AS-0025)
- PARKER Air Cylinder, 28" Stroke Length, NPT (3.25CTEF4MAU14AC28.00)
- RBL PRODUCTS SEAL KIT FOR 3132NG - PART (RB4002FPM)
- Parker Compressor, Air Tank & Pneumatic Tool Parts