Shop All Pneumatic Cylinder Parts
Parker
Universal Mini Tie Rod, Brass, 3 7/8" L
Mfr # 1.12CUSU16C01.00
Zoro # G711931287
product price: $425.99
/ea
Free Shipping & Returns
$425.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Mount Hole Center-to-Center Width 2 1/4 in
- For Bore Diameter 1 1/8 in
- Compatible with Brand Parker
- Overall Width 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 1.12CUSU16C01.00
- Zoro # G711931287
- Country of Origin United States
- Category Pneumatic Cylinder Parts
Dimensions
Mount Hole Center-to-Center Width | 2 1/4 in |
For Bore Diameter | 1 1/8 in |
Overall Width | 1 1/2 in |
Thread Size | 3/8"-24 |
Overall Height | 1 1/2 in |
Overall Length | 3 7/8 in |
Rod Thread Length | 3/4 in |
Body Diameter | 1 1/2 in |
Bore Diameter | 1 1/8 in |
Inlet Size | 1/8 in |
Stroke Length | 1 in |
Rod Diameter | 3/8 in |
Rod Thread Size | 3/8"-24 |
Description
Pneumatic Cylinder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Brass Button Valve 1/4 Inch x 1/4 Inch Female NPT (VBT44)
- BAILEY Offset Links for Standard: 40 Chain Size (131574)
- WEG Pump Mtr, 3ph, 15hp, 1765,208-230/460,254JM (01518ET3E254JM-W22)
- DAYTON Motor Run Capacitor, 2 MFD, 2-3/4 In. H (4UHA5)
- PARKER 5.0 2Ma Piston Seal Kit Pneumatic Cylinder Parts And Accessory (PK5002MA05)
- PARKER Cylinder Mounting Nut, 2 in. (L073801200)
- PARKER 1-1/8IN 150PSI 5-1/4IN DOUBLE ACTING PNEUMATIC CYLINDER (01.12 PU16 5.250)
- PARKER 25 2Ma Piston Seal Kit Pneumatic (PK2502MA05)
- PARKER 3-1/2In Road Seal Kit Pneumatic Cylinder Parts And Accessory (RK2AHL0351)
- PARKER 40MM 1/4IN 145PSI 25MM DOUBLE ACTING PNEUMATIC CYLINDER (P1D-C040AS-0025)
- BIMBA 32MM 60MM DOUBLE ACTING PNEUMATIC CYLINDER (EFT-3260-3E)
- Parker Compressor, Air Tank & Pneumatic Tool Parts