Shop All Pneumatic Cylinder Parts
Parker
Universal Mini Tie Rod, Aluminum, 5 7/8" L
Mfr # 0.75CUSU16C03.00
Zoro # G711931294
product price: $410.99
/ea
Free Shipping & Returns
$410.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Width 1 in
- Thread Size 1/4"-20
- Overall Height 1 in
- Product Type Universal Mini Tie Rod
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 0.75CUSU16C03.00
- Zoro # G711931294
- Country of Origin United States
- Category Pneumatic Cylinder Parts
Dimensions
Overall Width | 1 in |
Thread Size | 1/4"-20 |
Overall Height | 1 in |
Mount Hole Center-to-Center Width | 4 5/16 in |
Overall Length | 5 7/8 in |
For Bore Diameter | 3/4 in |
Stroke Length | 3 in |
Rod Thread Length | 3/4 in |
Rod Diameter | 1/4 in |
Body Diameter | 1 in |
Rod Thread Size | 1/4"-20 |
Inlet Size | 1/8 in |
Bore Diameter | 3/4 in |
Description
Pneumatic Cylinder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Cam Follower, Crowned, Yoke Type, Sealed (YR-2-1/2-XC)
- MARTIN SPROCKET & GEAR Spk Roller B Qd, 100SK13 (100SK13)
- RULAND Coupling, 4 Beam Clamp, 10mmx10mm (MWC25-10-10-SS)
- MARATHON MOTORS 3-Phase General Purpose Motor, 3/4 HP, 143T Frame, 230/460V AC Voltage, 1,145 Nameplate RPM (143TTFR5376)
- PARKER Cylinder Mounting Nut, 2 in. (L073801200)
- PARKER 4MA 1IN GLAND KIT G5 PNEUMATIC CYLINDER PARTS AND ACCESSORY (RG04MA0105)
- PARKER 3-1/2In Road Seal Kit Pneumatic Cylinder Parts And Accessory (RK2AHL0351)
- PARKER 1-1/8IN 150PSI 5-1/4IN DOUBLE ACTING PNEUMATIC CYLINDER (01.12 PU16 5.250)
- PARKER PISTON SEAL KIT 4IN G5 4MA PNEUMATIC CYLINDER PARTS AND ACCESSORY (PK4004MA05)
- PARKER SEAL KIT PNEUMATIC CYLINDER PARTS AND ACCESSORY (PSK-P5T80-F)
- CONTROLAIR Type S Pneumatic Cylinder Repair Kit (S4LKIT)
- Parker Pneumatic Cylinder Parts