Shop All Pneumatic Cylinder Parts
Parker
Universal Mini Tie Rod, Aluminum, 4 7/8" L
Mfr # 0.75CUSU16C02.00
Zoro # G711931348
product price: $401.99
/ea
Free Shipping & Returns
$401.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 1 in
- System of Measurement Inch
- Product Type Universal Mini Tie Rod
- Overall Length 4 7/8 in
- For Bore Diameter 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 0.75CUSU16C02.00
- Zoro # G711931348
- Country of Origin United States
- Category Pneumatic Cylinder Parts
Dimensions
Overall Width | 1 in |
Overall Length | 4 7/8 in |
For Bore Diameter | 3/4 in |
Mount Hole Center-to-Center Width | 3 5/16 in |
Overall Height | 1 in |
Thread Size | 1/4"-20 |
Bore Diameter | 3/4 in |
Rod Thread Length | 3/4 in |
Stroke Length | 2 in |
Inlet Size | 1/8 in |
Rod Thread Size | 1/4"-20 |
Body Diameter | 1 in |
Rod Diameter | 1/4 in |
Description
Air Cylinder, Body Material Steel, Cylinder Type Tie Rod, Cylinder Repair Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Tapped Hole, Bore Diameter 3/4 in, Cushion Type Head and Cap, Stroke Length 2 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Overall Width 1 in, Overall Height 1 in, Body Diameter 1 in, Inlet Gender Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-FLATE Plug, 14 in, FNPT, Steel (12-235)
- ZORO SELECT Coupler, 1 In Size (3LX90)
- EATON AEROQUIP Adpt, MJIC-FJIC Swl, 9/16-18, El (2071-6-6S)
- DIXON Clockwise Spiral Clamp, 4" (SC400)
- PARKER PISTON SEAL KIT 4IN G5 4MA PNEUMATIC CYLINDER PARTS AND ACCESSORY (PK4004MA05)
- PARKER 1-1/8IN 150PSI 5-1/4IN DOUBLE ACTING PNEUMATIC CYLINDER (01.12 PU16 5.250)
- PARKER Piston Ring Kit Pneumatic (PR322H0005)
- PARKER 5.0 2Ma Piston Seal Kit Pneumatic Cylinder Parts And Accessory (PK5002MA05)
- PARKER 40MM 1/4IN 145PSI 25MM DOUBLE ACTING PNEUMATIC CYLINDER (P1D-C040AS-0025)
- PARKER 3-1/2In Road Seal Kit Pneumatic Cylinder Parts And Accessory (RK2AHL0351)
- NUMATICS 3-1/4In 250Psi 16In Pneumatic Cylinder (P1AP-16A1D-CNX2)
- Parker Pneumatic Cylinder Parts