Shop All Pneumatic Cylinder Parts
Parker
Universal Mini Tie Rod, Aluminum, 3 7/8" L
Mfr # 0.75CUSU16C01.00
Zoro # G911931315
product price: $391.99
/ea
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mount Hole Center-to-Center Width 2 5/16 in
- Overall Height 1 in
- Product Type Universal Mini Tie Rod
- Thread Size 1/4"-20
- Compatible with Brand Parker
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 0.75CUSU16C01.00
- Zoro # G911931315
- Country of Origin United States
- Category Pneumatic Cylinder Parts
Dimensions
Mount Hole Center-to-Center Width | 2 5/16 in |
Overall Height | 1 in |
Thread Size | 1/4"-20 |
Overall Width | 1 in |
Overall Length | 3 7/8 in |
For Bore Diameter | 3/4 in |
Inlet Size | 1/8 in |
Rod Thread Length | 3/4 in |
Bore Diameter | 3/4 in |
Body Diameter | 1 in |
Stroke Length | 1 in |
Rod Thread Size | 1/4"-20 |
Rod Diameter | 1/4 in |
Description
Pneumatic Cylinder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK 608V, 600 Series Single Row Deep Groove Ball Bearing (608V)
- POLYHOSE 1" SAE 100-R16 SN 2-Wire MSHA Hydraulic Hose 100Ft (JR16-16-100)
- DAYTON 3L590 V-Belt, 59" Outside Length, 3/8" Top Width, 1 Ribs (3L590)
- TIMKEN TRB Single Cone <4 OD, NP599742-70902 (NP599742-70902)
- PARKER PISTON SEAL KIT 4IN G5 4MA PNEUMATIC CYLINDER PARTS AND ACCESSORY (PK4004MA05)
- PARKER SEAL KIT PNEUMATIC CYLINDER PARTS AND ACCESSORY (PSK-P5T80-F)
- PARKER Cylinder Mounting Nut, 2 in. (L073801200)
- PARKER Air Cylinder, 28" Stroke Length, NPT (3.25CTEF4MAU14AC28.00)
- PARKER 3-1/2In Road Seal Kit Pneumatic Cylinder Parts And Accessory (RK2AHL0351)
- PARKER 25 2Ma Piston Seal Kit Pneumatic (PK2502MA05)
- SMC Rotary Clamp 16Mm 1Mpa 10Mm Double Acting Pneumatic Cylinder (MKB16-10LZ)
- Parker Compressor, Air Tank & Pneumatic Tool Parts