Shop All Hydraulic Hose Adapters & Plugs
Parker
Union, Zinc Pltd Steel, ORFSxORFS, 3/8In
Mfr # 6 HLO-S
Zoro # G1930056
product price: $3.89
/ea
$3.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Shape Connector
- Fitting Material Steel
- Fitting Connection Type ORFS x ORFS
- Thread Size 11/16-16
- Specific Fitting Shape Straight Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 6 HLO-S
- Zoro # G1930056
- Country of Origin India
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Thread Size | 11/16-16 |
Tube Size | 3/8 in |
Hex Size | 3/4 in |
Overall Length | 1 7/32 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
For Tube Outside Diameter | 3/8 in |
Length | 1.22" |
Description
Union, Application Air, Fitting Side A Connection Type Male O-Ring Face Seal, Fitting Side B Connection Type Male O-Ring Face Seal, Finish/Coating Zinc Nickel-Plated, Fitting Material Steel, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Maximum Operating Pressure 9,200 psi, Maximum Operating Temperature 500 Degrees F, Overall Length 1 7/32 in, Specific Fitting Shape Straight Connector, Compatible Fitting Brands Seal-Lok, Series Seal-Lok
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Start Capacitor, 233-280 MFD, Round (6FLW0)
- ARO Clamp Spacer, For ARO 1000 Series (104394)
- ZORO SELECT Hose Clamp, 1-1/2 to 3-1/2 In, SAE 48, PK10 (5748)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 2Pc, 5/8 In, Steel (2C-062)
- PARKER Connector, Zinc Pltd Steel, MxORFS, 1/2In (8-8 FLO-S)
- PARKER Hydraulic Plug, Male ORS Fitting Thread (16 PNLO-S)
- PARKER Hydraulic Plug, Male ORS Fitting Thread (12 PNLO-S)
- PARKER Connector, Zinc Pltd Steel, MxORFS, 1/2In (8 FLO-S)
- PARKER Hydraulic Hose Adapter, 1.17" L, 6000 psi (3/4 X 1/2 PTR-SS)
- PARKER 3/8" x 3/4" Compression 316 SS Sanitary Flange (6-12 ZHLS-SS)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel 90° Elbow (F5506X12X10)
- Parker Hydraulic Hose Adapters & Plugs