Shop All Hydraulic Hose Adapters & Plugs
Parker
Union, Zinc Pltd Steel, ORFSxORFS, 3/4In
Mfr # 12 HLO-S
Zoro # G0942803
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Connector
- Fitting Material Steel
- Fitting Connection Type ORFS x ORFS
- Thread Size 1-3/16-12
- Max. Pressure 6000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 12 HLO-S
- Zoro # G0942803
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Thread Size | 1-3/16-12 |
Tube Size | 3/4 in |
Fitting Side B Tube Outer Diameter | 3/4 in |
Overall Length | 1 27/32 in |
Hex Size | 1 1/4 in |
Fitting Side A Tube Outer Diameter | 3/4 in |
For Tube Outside Diameter | 3/4 in |
Length | 1.85" |
Description
Union, Application Air, Fitting Side A Connection Type Male O-Ring Face Seal, Fitting Side B Connection Type Male O-Ring Face Seal, Finish/Coating Zinc Nickel-Plated, Fitting Material Steel, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Side B Tube Outer Diameter 3/4 in, Maximum Operating Pressure 6,000 psi, Maximum Operating Temperature 500 Degrees F, Overall Length 1 27/32 in, Specific Fitting Shape Straight Connector, Compatible Fitting Brands Seal-Lok, Series Seal-Lok
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DC Gearmotor, 160.0 in-lb Max. Torque, 90 RPM Nameplate RPM, 90V DC Voltage (2H575)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, FS Series (FS-372-8FO)
- WEATHERHEAD Z Series Crimp-on End Fitting, 20637 (04Z-04L)
- PRIMEFIT Industrial Plug 3/8" x 3/8" Push On Barb, 25PCS (IP3838PS-B25-P)
- PARKER Hydraulic Hose Adapter, 1.25" L, 7200 psi (1/4 X 1/8 FF-SS)
- PARKER Hydraulic Hose Adapter, 1.06" L, 7200 psi (1/8 FF-SS)
- PARKER Hydraulic Hose Adapter, 1.96" L, 6600 psi (3/4 X 1/2 FF-SS)
- PARKER Union, Zinc Pltd Steel, ORFSxORFS, 3/8In (6 HLO-S)
- PARKER Hydraulic Hose Cap, Steel, 9200 psi (6FNMLS)
- PARKER Swivel Nut Elbow, Zinc Steel, ORFS, 1/2In (8 C6LO-S)
- TOMPKINS Hydraulic Fitting-Steel08FJ BULKHEAD NUT (0306-08)
- Parker Hydraulic Hose Adapters & Plugs