Shop All Hydraulic Hose Adapters & Plugs
Parker
Union, Zinc Pltd Steel, ORFSxORFS, 1/2In
Mfr # 8 HLO-S
Zoro # G1805483
$4.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Material Steel
- Fitting Connection Type ORFS x ORFS
- Specific Pipe Fitting Shape Union
- Standards SAE J1453
- Max. Pressure 9200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 8 HLO-S
- Zoro # G1805483
- Country of Origin India
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Tube Size | 1/2 in |
Hex Size | 7/8 in |
Fitting Side B Tube Outer Diameter | 1/2 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Overall Length | 1 13/32 in |
For Tube Outside Diameter | 1/2 in |
Description
Union, Application Air, Fitting Side A Connection Type Male O-Ring Face Seal, Fitting Side B Connection Type Male O-Ring Face Seal, Finish/Coating Zinc Nickel-Plated, Fitting Material Steel, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Maximum Operating Pressure 9,200 psi, Maximum Operating Temperature 500 Degrees F, Overall Length 1 13/32 in, Specific Fitting Shape Straight Connector, Compatible Fitting Brands Seal-Lok, Series Seal-Lok
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Disposable Air Filter/Dryer, ISO Class 2, 1/4 in NPT, 20 cfm, 130°F Max Op Temp, 2 Pack (6ZC63)
- NTN NTN 6220, RadialDeep Groove Ball Bearing 100 Mm Id X 180 Mm Od X 34 Mm W Open (6220)
- GATES PowerGrip HTD Belts, 565-5M-09 (565-5M-09)
- TRITAN 4 Bolt Circ Flange Unit, Wide Inner Rng Insert, Set Scrw, 1-in. Bre, 2.5039-in. BH to BH, 115mm L (UCFC205-16)
- PARKER 1/2" SAE-ORB x ORFS 316 SS Straight Thread Connector (8 F5OLO-SS)
- PARKER Hydraulic Hose Adapter, 1" L, 3000 psi (1/2 DD-SS)
- PARKER Strt Elbow, 90, Zinc Stl, SAExORFS, 3/4In (12-16 C5OLO-S)
- PARKER PIPE - NPSM SWIVEL (0107-8-8)
- PARKER Connector, Zinc Pltd Steel, MxORFS, 1/4In (4-6 FLO-S)
- PARKER Hydraulic Plug, Male ORS Fitting Thread (32 PNLO-S)
- WORLD WIDE FITTINGS JIC Bulkhead Union Stainless Steel (2700X06X06SS)
- Parker Hydraulic Hoses & Fittings