Shop All Compression Tube Fittings
Parker
Union, Zinc Pltd Steel, Comp, 5/8In
Mfr # 10 HBU-S
Zoro # G3366921
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Zinc Plated Steel
- Specific Fitting Shape Straight Connector
- Fitting Connection Type Compression
- Tube Size 5/8 in
- Compression Thread Size 7/8-14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 10 HBU-S
- Zoro # G3366921
- Country of Origin Taiwan, Province of China
- Category Compression Tube Fittings
Dimensions
Tube Size | 5/8 in |
Compression Thread Size | 7/8-14 |
Thread Size A | 7/8-14 |
Overall Length | 1 5/8 in |
Fitting Side A Tube Outer Diameter | 5/8 in |
Thread Size B | 7/8-14 |
Hex Size | 15/16 in |
Fitting Side B Tube Outer Diameter | 5/8 in |
Threading Size | 7/8-14 x 7/8-14 |
For Tube Outside Diameter | 5/8 in |
Thread Size | 7/8-14 |
Length | 1.61" |
Description
Union, Application Air, Fitting Side A Connection Type Male Flareless Bite, Fitting Side B Connection Type Male Flareless Bite, Finish/Coating Zinc Nickel-Plated, Fitting Material Steel, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Side B Tube Outer Diameter 5/8 in, Maximum Operating Pressure 5,000 psi, Maximum Operating Temperature 500 Degrees F, Overall Length 1 5/8 in, Specific Fitting Shape Straight Connector, Compatible Fitting Brands Ferulok, Thread Size A 7/8-14
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Toilet Connector, Stainless Steel, 9" (88-2907)
- KOHLER Loure Rite-Temp Valve Trim With Le (TS14671-4-CP)
- KINGSTON BRASS 38.81 L, Contemporary, Brass, GDR814367 Silver Sage 36" X 1-1/4" OD ADA Grab Bar, Brushed Brass (GDR814367)
- ZORO SELECT Cam and Groove Coupler, Female, Typer C, 2 in Coupler Size, 2 in Hose Fitting Size (3LX30)
- PARKER Elbow, 90, Zinc Steel, CompxM, 3/8Inx1/4In (6 CBU-S)
- PARKER Branch Tee, Zinc Pltd Steel, CompxM, 1/2In (8-8-8 SBU-S)
- PARKER 5/16" Compression x 1/8" MNPT Brass Connector 10PK (68C-5-2)
- PARKER Nut, Zinc Pltd Steel, Comp, 1In (16 BL-S)
- PARKER 3/8" Compression x 1/8" MNPT Brass 90 Degree Elbow 10PK (269CA-6-2)
- PARKER 1/4" Compression x 3/8" FNPT Connector (P6FC4)
- ZORO SELECT 3/8" x 1/2" Low Lead Brass Straight Union (700082-0806)
- Parker Tube Fittings