Shop All Compression Tube Fittings
Parker
Union, Zinc Pltd Steel, Comp, 5/16In
Mfr # 5 HBU-S
Zoro # G0499432
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Zinc Plated Steel
- Specific Fitting Shape Straight Connector
- Fitting Connection Type Compression
- Tube Size 5/16 in
- Max. Pressure 6000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 5 HBU-S
- Zoro # G0499432
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 5/16 in |
Compression Thread Size | 9/16-18 |
Thread Size A | 9/16-18 |
Hex Size | 9/16 in |
Fitting Side A Tube Outer Diameter | 5/16 in |
Overall Length | 1 3/16 in |
Thread Size B | 9/16-18 |
Fitting Side B Tube Outer Diameter | 5/16 in |
Threading Size | 9/16-18 x 9/16-18 |
For Tube Outside Diameter | 5/16 in |
Thread Size | 9/16-18 |
Length | 1.19" |
Description
Union, Application Air, Fitting Side A Connection Type Male Flareless Bite, Fitting Side B Connection Type Male Flareless Bite, Finish/Coating Zinc Nickel-Plated, Fitting Material Steel, Fitting Side A Tube Outer Diameter 5/16 in, Fitting Side B Tube Outer Diameter 5/16 in, Maximum Operating Pressure 6,000 psi, Maximum Operating Temperature 500 Degrees F, Overall Length 1 3/16 in, Specific Fitting Shape Straight Connector, Compatible Fitting Brands Ferulok, Thread Size A 9/16-18
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLANCO Formera 28" Undermount Stainless Steel Kitchen Sink (442765)
- ZURN Hair Interceptor Repl Cover, Cast Iron (P1175-CI-COVER-RH)
- KINGSTON BRASS 1/2" O.Dx3/8" O.D Anti-Sz Qrtr Turn Ceramic Cartridge Angle Stop, Brass (CD53307DX)
- JONES STEPHENS Brass PEX Ball Valve, Lead Free, 3/4" (B63075LF)
- PARKER 1/4" Compression x Male SAE-ORB 316 SS Straight Connector (4-5 F5BU-SS)
- PARKER 5/8" Compression Brass Insert 10PK (63PT-10-62)
- PARKER 1/2" Compression x 1/4" MNPT Brass Connector 10PK (68C-8-4)
- PARKER 3/16" Compression x 1/4" MNPT Brass Connector 25PK (68CA-3-4)
- PARKER 7/8" Compression x 3/4" MNPT Brass Connector 10PK (68CA-14-12)
- PARKER 5/8" Compression x 3/8" MNPT Brass 90 Degree Elbow 10PK (169C-10-6)
- PARKER 3/8" Compression 316 SS Union (6 HBU-SS)
- Parker Tube Fittings