Shop All Compression Tube Fittings
Parker
Union, Zinc Pltd Steel, Comp, 1In
Mfr # 16 HBU-S
Zoro # G0460686
product price: $46.15
/ea
$46.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Zinc Plated Steel
- Specific Fitting Shape Straight Connector
- Fitting Connection Type Compression
- Tube Size 1 in
- Pipe Fitting Connection Type Compression
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 16 HBU-S
- Zoro # G0460686
- Country of Origin China
- Category Compression Tube Fittings
Dimensions
Tube Size | 1 in |
Compression Thread Size | 1-5/16-12 |
Overall Length | 1 13/16 in |
Hex Size | 1 3/8 in |
Fitting Side B Tube Outer Diameter | 1 in |
Thread Size B | 1 5/16-12 |
Fitting Side A Tube Outer Diameter | 1 in |
Thread Size A | 1 5/16-12 |
For Tube Outside Diameter | 1 in |
Threading Size | 1 5/16-12 x 1 5/16-12 |
Thread Size | 1-5/16-12 |
Length | 1.81" |
Description
Union, Application Air, Fitting Side A Connection Type Male Flareless Bite, Fitting Side B Connection Type Male Flareless Bite, Finish/Coating Zinc Nickel-Plated, Fitting Material Steel, Fitting Side A Tube Outer Diameter 1 in, Fitting Side B Tube Outer Diameter 1 in, Maximum Operating Pressure 4,000 psi, Maximum Operating Temperature 500 Degrees F, Overall Length 1 13/16 in, Specific Fitting Shape Straight Connector, Compatible Fitting Brands Ferulok, Thread Size A 1 5/16-12
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K PEX TEE 1"" BARB (UC374LFA)
- VIEGA Viega ProPress tee, 1-1/2" x 1-1/2" x 3/4" (79785)
- DANCO Stem Crane 5A-1H Ll (9D0015119E)
- LEGEND VALVE 1/4"-3/4" CROSS HANDLE (104-451)
- PARKER 3/8" Tube Brass Compression Nut & Sleeve 10PK (61HD-6)
- PARKER 1/2" Compression Union Tee (P8TU8)
- PARKER 1/4" Compression Brass Union Tee 10PK (164C-4)
- PARKER 7/16-20" x 1/4" Compression x Male SS Union Elbow (4 EBU-SS)
- PARKER Elbow, 90, Nylon, Comp, 3/8In (N6FE4)
- PARKER 1/2" Compression Tube Support (P8TS6)
- THRIFCO PLUMBING #70 1/4 Inch x 1/4 Inch Lead-Free Brass Compression FIP Elbow (6970004)
- Parker Compression Tube Fittings