Shop All Flared Tube Fittings
Parker
Union Tee, PFA and PVDF, Flare, 3/4 In.
Mfr # FTC-12
Zoro # G2989113
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material PFA, PVDF
- Flare Type 45 Degrees
- Specific Fitting Shape Tee
- Tube Size 3/4 in
- Specific Pipe Fitting Shape Tee Union
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # FTC-12
- Zoro # G2989113
- Country of Origin United States
- Category Flared Tube Fittings
Dimensions
Tube Size | 3/4 in |
Fitting Side C Tube Outer Diameter | 3/4 in |
Overall Length | 4 13/16 in |
Fitting Side A Tube Outer Diameter | 3/4 in |
Fitting Side B Tube Outer Diameter | 3/4 in |
For Tube Outside Diameter | 3/4 in |
Description
Union Tee, Application Chemicals, Fitting Side A Connection Type Inverted Flare, Fitting Side B Connection Type Inverted Flare, Flare Angle 45 Degrees , Fitting Side C Connection Type Inverted Flare, Fitting Material PFA, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Side B Tube Outer Diameter 3/4 in, Fitting Side C Tube Outer Diameter 3/4 in, Maximum Operating Temperature 212 Degrees F, Overall Length 4 13/16 in, Specific Fitting Shape Tee, Maximum Operating Pressure 125 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Add-A-Shower Unit, Replace BC Assembly (S10080)
- ZORO SELECT Brass Elbow, 90 Degrees, MNPT, 1/8" Pipe Size (706130-02)
- ZURN Wall Hydrant Repair Kit, w/Mfr. No. Z1300 (HYD-RK-Z1300-10)
- LEGEND VALVE 4" T-312 DI WAFER CK SS316 DIS (116-234)
- PARKER 5/8-18" Flare Brass Union Reducer 10PK (42F-6-4)
- PARKER Brass Metric Compression Fitting (0127 08 00)
- PARKER Elbow, 45 deg., Low Lead Brass, Flare (L249F-6-8)
- PARKER Male Connector, 45 deg., Tube x MNPT, PK10, Flare Thread Size: 5/8-18 (48F-6-4)
- PARKER 1/4" Flare x 1/4" MNPT Brass 45 Deg Flare Elbow (L249F-8-4)
- PARKER Flare Fittings, Brass, 2-13/32 (VS149F-6-8)
- ZORO SELECT Male Connector, 5/16 In., 1/8 In., PK10 (5RKZ0)
- Parker Flared Tube Fittings