Shop All Flared Tube Fittings
Parker
Union Tee, PFA and PVDF, Flare, 1/2 In.
Mfr # FTC-8
Zoro # G1060211
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material PFA, PVDF
- Flare Type 45 Degrees
- Specific Fitting Shape Tee
- Tube Size 1/2 in
- Standards FDA Approved, Semi F-57-0301 2001
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # FTC-8
- Zoro # G1060211
- Country of Origin United States
- Category Flared Tube Fittings
Dimensions
Tube Size | 1/2 in |
Fitting Side C Tube Outer Diameter | 1/2 in |
Fitting Side B Tube Outer Diameter | 1/2 in |
Overall Length | 3 23/32 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
For Tube Outside Diameter | 1/2 in |
Description
Union Tee, Application Chemicals, Fitting Side A Connection Type Inverted Flare, Fitting Side B Connection Type Inverted Flare, Flare Angle 45 Degrees , Fitting Side C Connection Type Inverted Flare, Fitting Material PFA, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Side C Tube Outer Diameter 1/2 in, Maximum Operating Temperature 212 Degrees F, Overall Length 3 23/32 in, Specific Fitting Shape Tee, Maximum Operating Pressure 125 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Handle Kit, 116728ORB (116728ORB)
- LEGEND VALVE 1/2 x 12 T550P 1/4 TURN PEX NL (108-005NL)
- ANVIL UNION GRND JOINT 2"" GALV (8700163655)
- JONES STEPHENS Standard Molded Wood Seat, Wht, Elongated, With Cover, Molded Wood (C002WD00)
- PARKER Male Connector, 45 deg., Tube x MNPT, PK10 (48F-6-12)
- PARKER Male Connector, 45 deg., Tube x MNPT, PK10 (48F-5-4)
- PARKER Male Run Tee, Brass, Tube x MNPT, PK10 (151F-4-4)
- PARKER Flare Fittings, Brass, 1-13/32 (VS48F-6-6)
- PARKER 3/4" Copper Flare Gasket PK 10 (2GF-12)
- PARKER Long Nut, 45deg, Brass, Tube, 3/16 In., PK10 (41FL-3)
- LEGRIS Metric Push-to-Connect Fitting (3106 08 12)
- Parker Flared Tube Fittings