Shop All Compression Tube Fittings
Parker
Union Tee, Nylon, Comp, 5/16In
Mfr # N5TU5
Zoro # G2323711
product price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape Tee
- Fitting Connection Type Compression
- Tube Size 5/16 in
- Specific Pipe Fitting Shape Tee Union
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # N5TU5
- Zoro # G2323711
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 5/16 in |
Hex Size | 11/16 in |
Fitting Side A Tube Outer Diameter | 5/16 in |
Overall Length | 2 3/16 in |
Fitting Side B Tube Outer Diameter | 5/16 in |
Fitting Side C Tube Outer Diameter | 5/16 in |
For Tube Outside Diameter | 5/16 in |
Description
Union Tee, Application Air, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type Compression, Fitting Material Nylon, Fitting Side A Tube Outer Diameter 5/16 in, Fitting Side B Tube Outer Diameter 5/16 in, Fitting Side C Tube Outer Diameter 5/16 in, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 2 3/16 in, Specific Fitting Shape Tee
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Standard Worm Gear Clamp, 1-1/8" to 3" (48005500)
- PARKER 1/4" x 3/8" Compression x FNPT 316 SS Female Branch Tee (6FBT4N-316)
- ZSI Beta Clamp Assembly, Single, 1 In Pipe (S5021S)
- ZORO SELECT Black Steel Threaded Flange Class 150 (FLCS1RFTHD114)
- PARKER Brass Metric Compression Fitting (0199 10 13)
- PARKER 3/8" Compression x MNPT Male Branch Tee (P6MT6)
- PARKER 3/8" Compression Brass Union 90 Degree Elbow 10PK (165CA-6)
- PARKER 1/8" Compression x 1/2" MNPT Male Connector (P8MC2)
- PARKER 3/8" Compression Brass Union Tee 10PK (164C-6)
- PARKER Elbow, 90, Nylon, Comp, 1/4In (N4FE4)
- PARGRIP Strt Reducer, PFA, Comp, 3/8In x 1/4In (GSCR-64)
- Parker Tube Fittings