Shop All Compression Tube Fittings
Parker
Union Tee, Nylon, Comp, 3/8In
Mfr # N6TU6
Zoro # G2449894
original price:
$7.19
24% off
new price: $5.45
/ea
$5.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape Tee
- Fitting Connection Type Compression
- Tube Size 3/8 in
- Max. Pressure 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # N6TU6
- Zoro # G2449894
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 3/8 in |
Hex Size | 13/16 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Overall Length | 2 19/32 in |
Fitting Side C Tube Outer Diameter | 3/8 in |
For Tube Outside Diameter | 3/8 in |
Description
Union Tee, Application Air, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type Compression, Fitting Material Nylon, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Side C Tube Outer Diameter 3/8 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 2 19/32 in, Specific Fitting Shape Tee, Standards FDA Approved, NSF/ANSI 51
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket x Socket x Socket Cast Iron No-Hub Tapped Wye (221392)
- RINNAI Super High Efficiency Plus 9 GPM 160,000 BTU Propane Gas Exterior Tankless Water Heater (RSC160eP)
- ZORO SELECT PVC Flange, Socket, 6 in Pipe Size (851-060)
- ZORO SELECT Flush Valve Spud, Fits American Standard, Sloan, Zurn, 1-1/2 in, Brass (22UR67)
- PARKER 1/8" Compression x 1/2" MNPT Male Connector (P8MC2)
- PARKER 1/2" Compression x 1/4" MNPT Brass Connector 10PK (68C-8-4)
- PARKER Fitting, 1-7/16", Brass, Compression (VS68CA-6-6)
- PARKER 1/8" Compression-Align Brass Tube Nut 100PK (61CA-2)
- PARKER 1/2" Compression x 5/8" MNPT Male Branch Tee (P10MT8)
- PARKER Connector, Zinc Steel, CompxM, 1/2Inx3/8In (8 FBU-S)
- PARKER 1/8" Compression x MNPT Brass Connector 10PK (68C-2-2)
- Parker Compression Tube Fittings