Shop All Compression Tube Fittings
Parker
Union Tee, Nylon, Comp, 1/2In x 3/8In
Mfr # N8TU6
Zoro # G0394423
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape Tee
- Fitting Connection Type Compression
- Tube Size 1/2 in x 3/8 in
- Pipe Fitting Connection Type Compression
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # N8TU6
- Zoro # G0394423
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/2 in x 3/8 in |
Hex Size | 1 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Overall Length | 2 15/16 in |
Fitting Side C Tube Outer Diameter | 1/2 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
For Tube Outside Diameter | 1/2 in |
Description
Union Tee, Application Air, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type Compression, Fitting Material Nylon, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Side C Tube Outer Diameter 1/2 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 2 15/16 in, Specific Fitting Shape Tee, Standards FDA Approved, NSF/ANSI 51
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Verdera Framed 20 X 40 Capsule Mc (35574-BGL)
- PARKER Barbed, Push-to-Connect Fractional Plastic Push-to-Connect Fitting, Polymer, White (6382 08 00WP2)
- JONES STEPHENS Box, Green Lid, for Water Meter Box, 12" (M12001)
- ZORO SELECT Escutcheon, Two Piece, 1-1/2 In (4FEZ3)
- PARKER 3/4" Compression 316 SS Union (12 HBU-SS)
- PARKER 1/4" Compression x 1/8" FNPT Brass 90 Degree Elbow 10PK (170C-4-2)
- PARKER Run Tee, Zinc Pltd Steel, CompxM, 1/4In (4-4-4 RBU-S)
- PARKER 1/4" Compression x 3/8" MNPT Male 90 Degree Elbow (P6ME4)
- PARKER 1/4" Tube Brass Compression Nut & Sleeve 10PK (61PB-4)
- PARKER 3/4" Compression x 1/2" MNPT Male Connector (P8MC12)
- WEATHERHEAD ELBOW, UNION, COMPRESSION X COMPRESSION (7505X06X06)
- Parker Compression Tube Fittings