Shop All Brake Parts
Parker
Union Tee, Nylon, 2.03 in. L
Mfr # 364PTC-6-6-4
Zoro # G5434829
$38.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.03 in
- Sub-Category Tees
- Standards DOT FMVSS 571.106, SAE J2494-3
- Material Nylon
- For Use With SAE J844 Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 364PTC-6-6-4
- Zoro # G5434829
- Country of Origin Mexico
- Category Brake Parts
Dimensions
Length | 2.03 in |
Tube Size | 3/8 in x 3/8 in x 1/4 in |
Outside Dia. | 3/8 in x 3/8 in x 1/4 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
Fitting Side C Tube Outer Diameter | 3/8 in |
Overall Length | 2 1/32 in |
For Tube Outside Diameter | 1/4 in, 3/8 in |
Description
Union Tee, Application Air, Color Black, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Includes Pre-Applied Thread Sealant No, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Side C Tube Outer Diameter 3/8 in, Fitting Material Composite, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 2 1/32 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UVIEW Oil Cartridge, Pag Oil 150 Vis (488150P)
- CLASSIC ACCESSORIES Waterproof Boat Cover, Model F, Tan (20-088-132401-00)
- MOOG Leaf Spring Bushing - Rear Forward, K200107 (K200107)
- AXXESS INTEGRATE BY METRA Back Up Cam Toyota 13-16 Retain/Addon (AXBUCHT3)
- PARKER Air Brake Tubing, 1/8 In. OD, Red (PFT-2A-RED-100)
- PARKER Female Elbow, Brass, 1/2 in Tube, 1.55 in L (270NTA-8-6)
- PARKER Air Brake Tubing, 3/16 In. OD, Blk (PFT-3A-BLK-100)
- PARKER Swivel Male Run Tee, 1/4 in. Thread Size (171PTC-4-4)
- PARKER Male Run Tee, 5/8 in. Tube Sz, 3.24 in. L (371PTC-10-8)
- PARKER Air Brake Tubing, 1/2 In. OD, Red (1120-8B-RED-100)
- SYNFLEX Air Brake Tubing, Type B, 1/2 In OD, Blk (3270-0810-0100)
- Parker Automotive Brakes