Shop All Instrumentation Tube Fittings
Parker
Union Tee, Carbon Steel, A-LOK, 1/4In
Mfr # 4ET4-S
Zoro # G6209402
product price: $36.39
/ea
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Carbon Steel
- Fitting Connection Type A-LOK(R)
- Pipe Fitting Connection Type A-LOK(R)
- Temp. Range -20 Degrees to 800 Degrees F
- Compression Thread Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 4ET4-S
- Zoro # G6209402
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Compression Thread Size | 1/4 in |
Hex Size | 1/2 in |
Tube Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Side C Tube Outer Diameter | 1/4 in |
Overall Length | 2 1/8 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
Thread Size A | 1/4 |
For Tube Outside Diameter | 1/4 in |
Threading Size | 1/4 |
Description
Union Tee, Application Gas, Oil, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type Compression, Fitting Material Steel, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Side C Tube Outer Diameter 1/4 in, Thread Size A 1/4, System of Measurement Imperial, Compatible Fitting Brands A-LOK, Maximum Operating Pressure 10,900 psi, Maximum Operating Temperature 800 Degrees F
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" NL PEX ELBOW-F1960 (462-005NL)
- FASCO D1126 3.3", 1/15Hp, 230V, 1500Rpm (D1126)
- SIOUX CHIEF CLOSET FLANGE PUSH PVC4"" (886-GP)
- AMGOOD Stainless Steel Utility Sink No Faucet Bowl Size: 15in x 15in NSF (SINK 151513 - NO FAUCET)
- PARKER 1/4" A-LOK Brass Union Tee (4ET4-B)
- PARKER Connector, Carbon Steel, A-LOKxF, 1/4In (4FSC4N-S)
- PARKER 3/8" CPI Brass Union Elbow (6-6 EBZ-B)
- PARKER 1/8" A-LOK SS Bulkhead Union (2BC2-316)
- PARKER 3/8" A-LOK 316 SS Front Ferrule (6FF6-316)
- PARKER 1/8" CPI Compression Brass Nut (2 BZ-B)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N2402-06-06-SS)
- Parker Instrumentation Tube Fittings